Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001SKT35LRR31 Push - Test Pilot Light Red Led | AG7DMA 5KAV3

SCHNEIDER ELECTRIC 9001SKT35LRR31 Push - Test Pilot Light Red Led

Item: AG7DMA Model: 9001SKT35LRR31Cross Ref: 5KAV3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€278.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush to Test Pilot Light
Basic MaterialPlastic
Body MaterialPlastic
ColorRed
Conventional Free Air Thermal Current10A
Device PresentationComplete Product
Lamp Module TypeFull Voltage
Lamp TypeLED
Lamp Voltage24V
Lens MaterialPlastic
Lens TypeFresnel
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
Positive OpeningWithout
Replacement LampsNot Applicable
ShapeRound
Shape Of Screw HeadCross Slotted
Shape Of Signaling Unit HeadOctagonal
Terminal Connection TypePressure Plate
Includes LensLens Included
Lamp Bulb ColorRed
Lamp Bulb TypeLED
Lens ColorRed
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth1.65"
Overall Height4.1"
Overall Width2.13"
Panel Mounting Hole Diameter30 mm
StandardsREACH, ROHS, UL 508, WEEE

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)14.22
HS code8531800050
Country of OriginMX

Product Variants

ProductModelLamp TypeColorLamp VoltageBody MaterialLamp Module TypeLens TypeVoltage RatingShapePrice
SCHNEIDER ELECTRIC 9001KT1R9 Push - Test Pilot Light Red Incandescent | AF9GHU 2EN88 9001KT1R9IncandescentRed6VZinc Die CastTransformerDomed-Round€285.62
SCHNEIDER ELECTRIC 9001SKT1R9 Push - Test Pilot Light Red Incandescent | AF9GKM 2ER69 9001SKT1R9IncandescentRed6VPlasticTransformerDomed-Round€285.62
SCHNEIDER ELECTRIC 9001KT1A31 Push - Test Pilot Light Amber Incandescent | AG6QUN 45C549 9001KT1A31IncandescentAmber6VZinc Die CastTransformerFresnel-Round€275.66
SCHNEIDER ELECTRIC 9001KT1G31 Push - Test Pilot Light Green Incandescent | AG6QUQ 45C551 9001KT1G31IncandescentGreen6VZinc Die CastTransformerFresnel-Round€275.66
SCHNEIDER ELECTRIC 9001KT1G9 Push - Test Pilot Light Green Incandescent | AG6QUR 45C552 9001KT1G9IncandescentGreen6VZinc Die CastTransformerDomed-Round€285.62
SCHNEIDER ELECTRIC 9001KT1R31 Push - Test Pilot Light Red Incandescent | AG6QUT 45C553 9001KT1R31IncandescentRed6VZinc Die CastTransformerFresnel-Round€275.66
SCHNEIDER ELECTRIC 9001KT1W31 Push - Test Pilot Light White Incandescent | AG6QUU 45C554 9001KT1W31IncandescentWhite6VZinc Die CastTransformerFresnel-Round€275.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SKT35LRR31 Push - Test Pilot Light Red Led
€278.19 /unit