Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KT1W31 Push - Test Pilot Light White Incandescent | AG6QUU 45C554

SCHNEIDER ELECTRIC 9001KT1W31 Push - Test Pilot Light White Incandescent

Item: AG6QUU Model: 9001KT1W31Cross Ref: 45C554
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€268.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush to Test Pilot Light
Basic MaterialMetal
Body FinishChrome Plated
Body MaterialZinc Die Cast
ColorWhite
Lamp Module TypeTransformer
Lamp TypeIncandescent
Lamp Voltage6V
Lens MaterialPlastic
Lens TypeFresnel
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Replacement Lamps4VCW2
ShapeRound
Terminal Connection TypePressure Plate

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)5.72
Ship length (cm)11.28
Ship width (cm)4.93
HS code8531800025
Country of OriginMX

Product Variants

ProductModelLamp TypeColorLamp VoltageBody MaterialLamp Module TypeLens TypeVoltage RatingShapePrice
SCHNEIDER ELECTRIC 9001KT1R9 Push - Test Pilot Light Red Incandescent | AF9GHU 2EN88 9001KT1R9IncandescentRed6VZinc Die CastTransformerDomed-Round€285.62
SCHNEIDER ELECTRIC 9001SKT1R9 Push - Test Pilot Light Red Incandescent | AF9GKM 2ER69 9001SKT1R9IncandescentRed6VPlasticTransformerDomed-Round€285.62
SCHNEIDER ELECTRIC 9001KT1A31 Push - Test Pilot Light Amber Incandescent | AG6QUN 45C549 9001KT1A31IncandescentAmber6VZinc Die CastTransformerFresnel-Round€275.66
SCHNEIDER ELECTRIC 9001KT1G31 Push - Test Pilot Light Green Incandescent | AG6QUQ 45C551 9001KT1G31IncandescentGreen6VZinc Die CastTransformerFresnel-Round€275.66
SCHNEIDER ELECTRIC 9001KT1G9 Push - Test Pilot Light Green Incandescent | AG6QUR 45C552 9001KT1G9IncandescentGreen6VZinc Die CastTransformerDomed-Round€285.62
SCHNEIDER ELECTRIC 9001KT1R31 Push - Test Pilot Light Red Incandescent | AG6QUT 45C553 9001KT1R31IncandescentRed6VZinc Die CastTransformerFresnel-Round€275.66
SCHNEIDER ELECTRIC 9001KT35G31 Push - Test Pilot Light Green Incandescent | AG6QUW 45C556 9001KT35G31IncandescentGreen24VZinc Die CastFull VoltageFresnel-Round€242.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KT1W31 Push - Test Pilot Light White Incandescent
€268.85 /unit