Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC 9001SKT1R9 Push - Test Pilot Light Red Incandescent | AF9GKM 2ER69

SCHNEIDER ELECTRIC 9001SKT1R9 Push - Test Pilot Light Red Incandescent

Item: AF9GKM Model: 9001SKT1R9Cross Ref: 2ER69
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€292.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush to Test Pilot Light
Basic MaterialPlastic
Body MaterialPlastic
ColorRed
Lamp Module TypeTransformer
Lamp TypeIncandescent
Lamp Voltage6V
Lens MaterialPlastic
Lens TypeDomed
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
Replacement Lamps4CVW2
ShapeRound
Terminal Connection TypePressure Plate
Includes Lamp ModuleLamp Module Included
Includes LensLens Included
Includes Push-to-testPush-To-Test Included
Ip RatingIP66
Lamp Bulb ColorRed
Lamp Bulb TypeIncandescent
Lens ColorRed
Manufacturer Warranty Length18 Months
Max Lamp Bulb Voltage120V AC
Max Voltage Rating (supply)120V AC
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Overall Depth1.62"
Overall Height3.91"
Overall Width2.13"
Panel Mounting Hole Diameter30 mm
Series9001SK Series
StandardsREACH, ROHS, WEEE
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.1
Ship length (cm)11.43
Ship width (cm)5.59
HS code8531800050
Country of OriginMX

Product Variants

ProductModelLamp TypeColorLamp VoltageBody MaterialLamp Module TypeLens TypeVoltage RatingShapePrice
SCHNEIDER ELECTRIC 9001KT1R9 Push - Test Pilot Light Red Incandescent | AF9GHU 2EN88 9001KT1R9IncandescentRed6VZinc Die CastTransformerDomed-Round€285.62
SCHNEIDER ELECTRIC 9001KT1A31 Push - Test Pilot Light Amber Incandescent | AG6QUN 45C549 9001KT1A31IncandescentAmber6VZinc Die CastTransformerFresnel-Round€275.66
SCHNEIDER ELECTRIC 9001KT1G31 Push - Test Pilot Light Green Incandescent | AG6QUQ 45C551 9001KT1G31IncandescentGreen6VZinc Die CastTransformerFresnel-Round€275.66
SCHNEIDER ELECTRIC 9001KT1G9 Push - Test Pilot Light Green Incandescent | AG6QUR 45C552 9001KT1G9IncandescentGreen6VZinc Die CastTransformerDomed-Round€285.62
SCHNEIDER ELECTRIC 9001KT1R31 Push - Test Pilot Light Red Incandescent | AG6QUT 45C553 9001KT1R31IncandescentRed6VZinc Die CastTransformerFresnel-Round€275.66
SCHNEIDER ELECTRIC 9001KT1W31 Push - Test Pilot Light White Incandescent | AG6QUU 45C554 9001KT1W31IncandescentWhite6VZinc Die CastTransformerFresnel-Round€275.66
SCHNEIDER ELECTRIC 9001KT35G31 Push - Test Pilot Light Green Incandescent | AG6QUW 45C556 9001KT35G31IncandescentGreen24VZinc Die CastFull VoltageFresnel-Round€242.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SKT1R9 Push - Test Pilot Light Red Incandescent
€292.54 /unit