CENTURY B586 Pump Motor, 1 hp, Permanent Split Capacitor, 3450 Rpm, 208 230VAC | CH6NLK 60WD34

CENTURY B586 Pump Motor, 1 hp, Permanent Split Capacitor, 3450 Rpm, 208 230VAC

Item: CH6NLK Model: B586Cross Ref: 60WD34
In Stock

Get it by Thursday, Jun 12

€735.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Motor
ApplicationFarm Duty
Bearing TypeBall
BearingsBall
Bolt Circle Dia.5 7/8"
Capacitor RequiredYes
Duty CycleContinuous
FrameL56HCZ
Frame MaterialRolled Steel
Frequency60 Hz
Full Load Amps4.5-4.8A
Length Less Shaft10 1/8"
Max. Ambient Temp.104°F
Motor ApplicationFarm Duty , Pumps
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Frame MaterialRolled Steel
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignThreaded
Motor Shaft RotationClockwise Shaft End
Motor Sub ApplicationPump
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
No. Of Speeds1
Number Of Speeds1
Overall Length12 7/16"
Phase1
Service Factor1
Shaft Dia.1/2"
Shaft Length2 5/16"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230V AC

Shipping Info:

Ship weight (kg) 39
Ship height (cm)25.4
Ship length (cm)40.64
Ship width (cm)20.32
Country of OriginMX

Product Variants

ProductModelVoltageNameplate RpmFramePhaseHpMotor Mounting TypeMotor Shaft DesignMotor ApplicationPrice
CENTURY H155 General Purpose Pump Motor, 1/2 hp, 3 Phase, 3450 Rpm/2,850, 56J Frame | CH6PNJ 60WD38 H155208-230/460V AC3450/2850 RPM56J31/2 hp---€464.59
CENTURY H446 General Purpose Pump Motor, 3/4 hp, 3 Phase, 3450 Rpm/2,850, 56J Frame | CH6PNM 60WD25 H446208-230/460V AC3450/2850 RPM56J33/4 hp---€470.34
CENTURY H506 General Purpose Pump Motor, 1 hp, 3 Phase, 3450 Rpm/2,850, 56J Frame | CH6PNN 60WD20 H506208-230/460V AC3450/2850 RPM56J31 hp---€569.57
CENTURY H607 General Purpose Pump Motor, 1 1/2 hp, 3 Phase, 3450/2850 Rpm | CH6PNQ 60WD22 H607208-230/460V AC3450/2850 RPM56J31 1/2 hp---€718.35
CENTURY H609ES General Purpose Pump Motor, 1 1/2 hp, 3 Phase, 3450 Rpm | CH6PNR 60WD29 H609ES230/460V AC3450 RPM56C31 1/2 hp---€923.75
CENTURY H733 General Purpose Pump Motor, 2 hp, 3 Phase, 3450 Rpm/2,850, 56J Frame | CH6PNU 60WD19 H733200-230/460V AC3450/2850 RPM56J32 hp---€884.26
CENTURY H734 General Purpose Pump Motor, 3 hp, 3 Phase, 3450 Rpm, 56J Frame | CH6PNV 60WD17 H734200-230/460V AC3450 RPM56J33 hp---€975.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY B586 Pump Motor, 1 hp, Permanent Split Capacitor, 3450 Rpm, 208 230VAC
€735.59 /unit