Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001BW256 Complete Control Station, Maintained/Maintained, 1No/1Nc, On/Off, Flush Button | CU2AUQ

SCHNEIDER ELECTRIC 9001BW256 Complete Control Station, Maintained/Maintained, 1No/1Nc, On/Off, Flush Button

Item: CU2AUQ Model: 9001BW256Cross Ref: 55WP67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€403.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
Contact Form1NO/1NC
Contact Rating0.6A @ 600V AC, 0.6A @V DC, 0.75A @ 480V AC, 1.5A @ 240V AC, 3.75A @ 120V AC
Depth3.58"
Enclosure ColorGray
Enclosure MaterialCast Aluminum
Height4 1/4"
HubNPT
Hub Size1/2"
Lamp Module VoltageModule Not Included
LegendOn/Off
Mechanical InterlockYes
MountingWall
Number Of Operators2
Number Of Pilot Lights0
Operator ColorBlack
Type Of OperatorFlush Button
Width2 19/25"

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)10.8
Ship length (cm)9.09
Ship width (cm)7.01
Country of OriginMX

Product Variants

ProductModelNumber Of OperatorsDepthHeightContact FormAction TypeEnclosure MaterialLegendEnclosure ColorPrice
SCHNEIDER ELECTRIC 9001SKY201 Control Station 1no/1nc | AF9GKR 2ER74 9001SKY2012----Polymeric PlasticStart/StopGray€449.76
SCHNEIDER ELECTRIC 9001KYK14 Control Station Mushroom 1no/1nc | AF9JHG 2NMC7 9001KYK1414"3.53"-MomentaryMetalStopGray€358.24
SCHNEIDER ELECTRIC 9001KYK21 Control Station Push Button 2no/2nc | AF9JHH 2NMC8 9001KYK2125 3/4"3.53"--AluminumStart/StopGray€417.84
SCHNEIDER ELECTRIC 9001KYK22 Control Station Mushroom Button 2no/2nc | AF9JHJ 2NMC9 9001KYK2225 3/4"3.53"2NO/2NCMomentary/MomentaryDie Cast ZincStart/StopGray€425.69
SCHNEIDER ELECTRIC 9001KYK23 Control Station Push Button 2no/2nc | AF9JHK 2NMD1 9001KYK2325 3/4"3.53"-MomentaryDie Cast ZincStart/StopGray€493.41
SCHNEIDER ELECTRIC 9001KYK25 Control Station Push Button 2no/2nc | AF9JHM 2NMD3 9001KYK2525 3/4"3.53"--Die Cast ZincUp/DownGray€442.52
SCHNEIDER ELECTRIC 9001KYK26 Control Station Push Button 2no/2nc | AF9JHN 2NMD4 9001KYK2625 3/4"3.53"--Die Cast ZincOpen/CloseGray€427.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001BW256 Complete Control Station, Maintained/Maintained, 1No/1Nc, On/Off, Flush Button
€403.19 /unit