Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 861HSSR410-DC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DXC

SCHNEIDER ELECTRIC 861HSSR410-DC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR

Item: CU2DXC Model: 861HSSR410-DC-1Cross Ref: 6CWU9
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Body Depth0.7" , 2 3/5"
Body Height2 3/5" , 3 1/2"
Body Width0.62" , 3 1/2"
Case ColorGray
Current TypeDC
Electrical ConnectionScrew , Screw Clamp
Electrical Phase1
Finger SafeYes
Heat SinkIntegral
Holding Current50 mA
IncludesInternal Heat Sink
Input Current30 mA
Input Power Consumption0.1 W
Input Voltage3-32V DC
Max. Operating Temp.176°F
Max. Output W/heat Sink10A
Maximum Output Current With Heat Sink10A
Maximum Output Current Without Heat Sink10A
Mfr. Series861H Series
Min. Operating Temp.-22°F
Must Release Voltage1V
Nec Hazardous Location ClassificationClass I, Division 2
Output Switching ModeZero Crossing
Output Voltage Range48-480V AC
Overall Depth2 3/5"
Overall Height2 3/5"
Phase1
Protection TechnologyCurrent Limiter
Protection TypeReverse Polarity Protection
Relay Mounting StyleDin Rail, Surface
Relay Turns On AtZero Crossing
Response Time0.1 ms
Series861H Series
Status IndicatorGreen LED Indicator
Switch Component TypeSilicon Controlled Rectifier
Switch ConfigurationForm A
Turns On AtZero Cross
Voltage/current TypeAC Output

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.89
Ship length (cm)6.6
Ship width (cm)1.57
Country of OriginIN

Product Variants

ProductModelBody HeightBody WidthBody DepthInput VoltageResponse TimeCurrent TypeInput CurrentMaximum Output Current With Heat SinkPrice
SCHNEIDER ELECTRIC 861HSSR208-DD Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, MOSFET | CU2DWX 861HSSR208-DD3 1/2"3 1/2"2 3/5"3.5-32V DC5 msDC12 mA8A€95.02
SCHNEIDER ELECTRIC 861HSSR115-DD Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, MOSFET | CU2DWY 861HSSR115-DD3 1/2"3 1/2"2 3/5"3.5-32V DC5 msDC12 mA15A€113.74
SCHNEIDER ELECTRIC 861HSSR210-AC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DWZ 861HSSR210-AC-13 1/2"0.62"2 3/5"90-280V AC40 msAC20 mA10A€117.05
SCHNEIDER ELECTRIC 861HSSR210-DC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DXA 861HSSR210-DC-13 1/2"0.62"2 3/5"3-32V DC0.1 msDC16 mA10A€94.70
SCHNEIDER ELECTRIC 861HSSR610-DC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DXB 861HSSR610-DC-13 1/2"0.62"2 3/5"3-32V DC0.1 msDC16 mA10A€117.08
SCHNEIDER ELECTRIC 861HSSR610-AC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DXD 861HSSR610-AC-13 1/2"3 1/2"2 3/5"90-280V AC40 msAC12 mA10A€106.07
SCHNEIDER ELECTRIC 861HSSR410-AC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DXE 861HSSR410-AC-13 1/2"3 1/2"2 3/5"90-280V AC40 msAC20 mA10A€96.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 861HSSR410-DC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR