Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 861HSSR610-AC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DXD

SCHNEIDER ELECTRIC 861HSSR610-AC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR

Item: CU2DXD Model: 861HSSR610-AC-1Cross Ref: 6CWX0
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Body Depth0.7" , 2 3/5"
Body Height2 3/5" , 3 1/2"
Body Width0.62" , 3 1/2"
Case ColorGray
Current TypeAC
Electrical ConnectionScrew , Screw Clamp
Electrical Phase1
Finger SafeYes
Heat SinkIntegral
Holding Current50 mA
IncludesInternal Heat Sink
Input Current12 mA
Input Power Consumption3.4 VA
Input Voltage90-280V AC
Max. Operating Temp.176°F
Max. Output W/heat Sink10A
Maximum Output Current With Heat Sink10A
Maximum Output Current Without Heat Sink10A
Mfr. Series861H Series
Min. Operating Temp.-22°F
Must Release Voltage10V
Nec Hazardous Location ClassificationClass I, Division 2
Output Switching ModeZero Crossing
Output Voltage Range48-600V AC
Overall Depth2 3/5"
Overall Height2 3/5"
Phase1
Relay Mounting StyleDin Rail, Surface
Relay Turns On AtZero Crossing
Response Time40 ms
Series861H Series
Status IndicatorGreen LED Indicator
Switch Component TypeSilicon Controlled Rectifier
Switch ConfigurationForm A
Turns On AtZero Cross
Voltage/current TypeAC Output
Electrical Connection TypeScrew
StandardsCE CERTIFIED, CLASS I DIVISION 2, CSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)8.89
Ship length (cm)6.6
Ship width (cm)1.57
Country of OriginIN

Product Variants

ProductModelBody HeightBody WidthBody DepthInput VoltageResponse TimeCurrent TypeInput CurrentMaximum Output Current With Heat SinkPrice
SCHNEIDER ELECTRIC 861HSSR208-DD Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, MOSFET | CU2DWX 861HSSR208-DD3 1/2"3 1/2"2 3/5"3.5-32V DC5 msDC12 mA8A€95.02
SCHNEIDER ELECTRIC 861HSSR115-DD Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, MOSFET | CU2DWY 861HSSR115-DD3 1/2"3 1/2"2 3/5"3.5-32V DC5 msDC12 mA15A€113.74
SCHNEIDER ELECTRIC 861HSSR210-AC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DWZ 861HSSR210-AC-13 1/2"0.62"2 3/5"90-280V AC40 msAC20 mA10A€117.05
SCHNEIDER ELECTRIC 861HSSR210-DC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DXA 861HSSR210-DC-13 1/2"0.62"2 3/5"3-32V DC0.1 msDC16 mA10A€94.70
SCHNEIDER ELECTRIC 861HSSR610-DC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DXB 861HSSR610-DC-13 1/2"0.62"2 3/5"3-32V DC0.1 msDC16 mA10A€117.08
SCHNEIDER ELECTRIC 861HSSR410-DC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DXC 861HSSR410-DC-13 1/2"3 1/2"2 3/5"3-32V DC0.1 msDC30 mA10A€106.12
SCHNEIDER ELECTRIC 861HSSR410-AC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR | CU2DXE 861HSSR410-AC-13 1/2"3 1/2"2 3/5"90-280V AC40 msAC20 mA10A€96.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 861HSSR610-AC-1 Hazardous Location Solid State Relay, DIN-Rail/Surface Mounted, SCR