Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE F10 BIR 619 Door Lever Lockset, Grade 2, Birmingham, Satin Nickel, Not Keyed | CT9XWC

SCHLAGE F10 BIR 619 Door Lever Lockset, Grade 2, Birmingham, Satin Nickel, Not Keyed

Item: CT9XWC Model: F10 BIR 619Cross Ref: 49ZH21
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Ansi GradeGrade 2
Ansi Lockset FunctionPassage
Backset2 3/8"
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FeaturesLifetime Finish And Mechanical Guarantee (Oil-Rubbed Bronze Is Only A Mechanical Guarantee)
FinishSatin Nickel Plated, Clear Coated
Fire Rating3 hrs.
General Lockset FunctionPassage Lever Locksets
Hand OrientationNon Handed
IncludesLatch, Strike
Includes CoreCore Not Included
Inside Locking AccessNot Lockable
Key TypeNot Keyed
Keyway TypeNone
Knob/handle MaterialBrass
Ligature ResistanceNot Ligature Resistant
Location TypeMultiple Family Residential
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF75
Lockset Handle TypeLever
Lockset StyleBirmingham
Lockset TypeMechanical
Mounting StyleScrew In
Number Of Keys0
Number Of Pins0
Outside Locking AccessNot Lockable
Performance Duty Rating3
StandardsANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL LISTED
Strike Plate Height2 1/4"
Strike Plate Width1 5/8"
Strike TypeFull Lip, Round Corner
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE F10 BIR 619 Door Lever Lockset, Grade 2, Birmingham, Satin Nickel, Not Keyed