Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ALX53P SAT 612 Door Lever Lockset, Grade 2, Straight Return Lever, Satin Bronze, Conventional Cylinder | CT9YQC

SCHLAGE ALX53P SAT 612 Door Lever Lockset, Grade 2, Straight Return Lever, Satin Bronze, Conventional Cylinder

Item: CT9YQC Model: ALX53P SAT 612Cross Ref: 793NK4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€381.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core Type6-Pin Conventional (Keyed 5)
Electrical/mechanicalMechanical
FeaturesDeadlatch, Field Selectable Vandlgard Feature, Inside Lever Always Free For Immediate Egress, Key Cylinder Outside, Push/Turn Button Inside
FinishSatin Bronze
FunctionEntrance Lock
Handle MaterialSteel
Handle TypeLever
Key TypeKeyed Different
Keyway TypeConventional Cylinder
Ligature ResistantNo
Mortise / CylindricalCylindrical
Number Of Keys0
Pins6
Required Door Thickness1 3/8 to 1 3/4"
Strike Dim.1.188" x 1.25" x 4.875"
Strike TypeStandard Strike
StyleStraight Return Lever
Visual Indicator LocationInside, Outside
Ansi Lockset FunctionEntrance
Bolt TypeDead Latch
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
General Lockset FunctionOffice Lever Locksets
Knob/handle MaterialSteel
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleALX Saturn
Lockset TypeMechanical
Outside Locking AccessKeyway
PropertiesCorrosion Resistant
StandardsANSI A156.2-2017, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, COMPLIES WITH ICC A117.1-2017 ACCESSIBLE AND USABLE BUILDINGS AND FACILITIES, FF-H-106C SERIES 161, FLORIDA BUILDING COMMISSION (ASTM E330, E1886, E1996), TDI (ASTM E330, E1886, E1996), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ALX53P SAT 612 Door Lever Lockset, Grade 2, Straight Return Lever, Satin Bronze, Conventional Cylinder
€381.30 /unit