Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LIFT-ALL 61204 Winch Strap Ratchet 30 Feet x 3 Inch 5000 Lb | AD2BNX 3MLT2

LIFT-ALL 61204 Winch Strap Ratchet 30 Feet x 3 Inch 5000 Lb

Item: AD2BNX Model: 61204Cross Ref: 3MLT2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWinch Strap
Adjustment TypeWinch
Body MaterialPolyester
Breaking Strength15000 lbs.
Cargo Tie Down End MaterialSteel
Cargo Tie Down End TypeFlat Hook
Cargo Tie Down MaterialPolyester
Cargo Tie Down Width3"
ColorYellow
End MaterialSteel
FeaturesNot Applicable
Fitting StyleFlat Hook
Fixed End LengthNot Applicable
Hardware MaterialSteel
Length30 ft.
Overall Width3"
Tie Down MaterialPolyester
WarrantyNot Applicable
Width3"
Working Load Limit5000 lbs.
End TypeFlat-Hook
Overall Length30 ft.
Product TypeWinch Strap
StandardsCVSA, FMCSA, US DOT
Strap MaterialPolyester
Tensile Strength15000 lbs./in.
Webbing ColorYellow
Webbing StyleGeneral Purpose

Shipping Info:

Ship weight (kg) 1.872
Ship height (cm)9.53
Ship length (cm)22.86
Ship width (cm)17.78
HS code8479899896
Country of OriginUS

Product Variants

ProductModelAdjustment TypeHardware MaterialCargo Tie Down WidthOverall WidthCargo Tie Down End TypeColorBreaking StrengthWarrantyPrice
LIFT-ALL 61201 Winch Strap Winch 27 Feet x 4 Inch 5000 Lb | AB8WJL 2A461 61201WinchHeavy Duty Steel4"4"Flat HookYellow15000 lbs.Not Applicable€21.78
LIFT-ALL 61205 Winch Strap Winch 27 Feet x 4 Inch 5000 Lb | AB8WJM 2A462 61205WinchHeavy Duty Steel4"4"Triangle RingYellow15000 lbs.Not Applicable€65.28
LIFT-ALL 61217 Winch Strap Winch 27 Feet x 4 Inch 5000 Lb | AB8WJN 2A463 61217Winch-4"4"Sewn EyeYellow15000 lbs.Not Applicable€43.91
LIFT-ALL 61203 Tiedown Winch Strap Working Load Limit 5000 Lb Flat Hook | AC7ZFQ 38Z989 61203WinchSteel3"3"Flat HookYellow15000 lbs.Not Applicable€54.31
LIFT-ALL 61206 Tiedown Winch Strap Working Load Limit 5000 lb Trngl | AC7ZFR 38Z990 61206Tiedown Winch Not IncludedSteel---Yellow15000 lbs.-€37.08
LIFT-ALL 61207 Tiedown Winch Strap Working Load Limit 5000 Lb Triangle | AC7ZFT 38Z991 61207WinchSteel3"3"Triangle RingYellow15000 lbs.Not Applicable€66.14
LIFT-ALL 61209 Tiedown Winch Strap Working Load Limit 5000 Lb Grab Hook | AC7ZFU 38Z992 61209WinchSteel4"4"Grab HookYellow15000 lbs.Not Applicable€37.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 61204 Winch Strap Ratchet 30 Feet x 3 Inch 5000 Lb
€85.85 /unit