Item | Tubing |
Application | Bioprocess, Steam, Water |
Autoclavable | Yes |
Beverage Food And Water Compatibility | Dairy |
Beverage, Food, And Water Compatibility | Dairy |
Chemical Compatibility | Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride |
Clarity | Clear |
Color | Clear |
Compatible Chemicals | Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride |
Features | Bio Compatibility, Extremely Flexible, Lot And Batch Traceable, No Taste Or Odor Imparted, Non-Pyrogenic, Ultra-Pure Medical Grade |
Fitting Compatibility | Barbed |
Flexibility | Flexible |
Flow Application | Clean Steam, Sterile Transfer |
Food And Beverage Compatibility | Dairy |
For Environment | High Pressure, High Temperature |
For Fluid Type | Chemicals |
Hardness | Shore A 50, Shore A 60 |
Inside Dia. | 3/8" |
Jacket Color | No Jacket |
Length | 5 ft. |
Material | Silicone |
Max. Operating Temp. | 350°F |
Max. Pressure | 140 psi |
Outside Dia. | 5/8" |
Peristaltic Pump Compatible | No |
Reinforcement | Polyester Braid |
Resistance Properties | Kink Resistant |
System Of Measurement | Inch |
Tube Form | Coil |
Wall Thickness | 1/8" |
Inside Diameter | 3/8" |
Outside Diameter | 5/8" |
Overall Length | 5 ft. |
Standards | FDA CFR 177.2600, ISO 10993, USP CLASS VI |