Flat Shipping at €29.99 + VAT

TRIM LOK INC X113HT-500 Rubber Seal Ribbed 0.38 Inch Width 500 Feet

Item: AA2BYU
Model: X113HT-500
Cross Ref: 10D175
Check Availability
In Stock

Get it by Tuesday, Jun 23

€29.99 Flat Shipping + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

€287.82
5% off
€273.43/unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Adhesive Bond Standard
Backing Type Pressure Sensitive Adhesive
Color Black
Length 500 ft.
Material EPDM
Max. Operating Temp. 150°F
Min. Operating Temp. -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 3/16"
Overall Length 500 ft.
Overall Width 3/8"
Product Type Seal
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Ribbing Ribbed
Seal Shape Flat
Seal Type Tape
Style Multi Ribbed Rectangle
Ul Fire Rating UL94HB
standard FILE # MH49032 - UL50, FMVSS 302

Shipping Information

Height 16.51
Length 53.34
Width 53.34
HS Code 4016100000
Country Of Origin US
Weight 3.150000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.