Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 23Z419 Eyewear Dispenser, 12 7/8 Inch Height, 18 Inch Width, 8 Inch Depth, 35 Pairs, Acrylic | CP9CHM

GRAINGER 23Z419 Eyewear Dispenser, 12 7/8 Inch Height, 18 Inch Width, 8 Inch Depth, 35 Pairs, Acrylic

Item: CP9CHM Model: 23Z419
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewear Dispenser
Capacity35 Pairs
Center-to-center Mounting Hole Spacing16 3/4"
ColorClear
Dispenser Layout1 Box
Dispenser OrientationHorizontal
Dispensing MethodHinged Lid
MaterialAcrylic
Mounting LocationCabinet, Countertop, Semi-Recessed Wall, Tabletop, Wall
Overall Depth8"
Overall Height12 7/8"
Overall Width18"
StyleTray

Shipping Info:

Ship weight (kg) 3.0825
Ship height (cm)32.7
Ship length (cm)20.32
Ship width (cm)45.72
Country of OriginCN

Product Variants

ProductModelColorMaterialOverall DepthOverall HeightOverall WidthStyleDispensing MethodCenter-to-center Mounting Hole SpacingPrice
GRAINGER 6GLD0 Eyewear Dispenser Rack, 4 1/2 Inch Height, 13 Inch Width, 9 Inch Depth, 12 Pairs, Steel | CP9CGZ 6GLD0BlackSteel9"4 1/2"13"TrayOpen9 7/8"€49.37
GRAINGER 23Z421 Eyewear Dispenser, 18 x 8 x 5 1/2 Inch Size, 25 Pairs, Clear, Acrylic | CP9CHA 23Z421ClearAcrylic5 1/2"18"8"Stack TowerOpen6"€61.83
GRAINGER 23Z420 Eyewear Dispenser, 18 Inch Height, 8 Inch Width, 5 1/2 Inch Depth, 20 Pairs, Acrylic | CP9CHB 23Z420ClearAcrylic5 1/2"18"8"Stack TowerOpen6"€123.36
GRAINGER 23Z418 Eyewear Dispenser, 5 7/8 Inch Height, 9 Inch Width, 6 Inch Depth, 6 Pairs, Clear, Acrylic | CP9CHC 23Z418ClearAcrylic6"5 7/8"9"TrayHinged Lid6"€82.39
GRAINGER 4GMR7 Protective Eyewear Dispenser, 12 Inch Height x 14 Inch Width x 7 3/4 Inch Depth, 12 Pairs | CP9CHD 4GMR7ClearPolyethylene7 3/4"12"14"Case With DoorHinged Door10 3/4"€223.57
GRAINGER 4GMR8 Protective Eyewear Dispenser, 12 Inch Height x 15 Inch Width x 6 3/4 Inch Depth, 20 Pairs | CP9CHE 4GMR8ClearPolyethylene6 3/4"12"15"Case With DoorHinged Door12 1/4"€174.65
GRAINGER 4GMR5 Protective Eyewear Dispenser, 15 3/4 Inch Height x 8 Inch Width x 4 Inch Depth, 25 Pairs | CP9CHF 4GMR5ClearPolyethylene4"15 3/4"8"Stack TowerOpen5 1/2"€121.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23Z419 Eyewear Dispenser, 12 7/8 Inch Height, 18 Inch Width, 8 Inch Depth, 35 Pairs, Acrylic
€135.07 /unit