Flat Shipping

Flat Shipping at €24.99 + VAT

SANISURE PLTS-R-1000-10 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHE

SANISURE PLTS-R-1000-10 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia

Item: CT9WHE Model: PLTS-R-1000-10Cross Ref: 796UF2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€746.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
AutoclavableYes
ClarityClear
ColorClear
Compatible ChemicalsCalcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
FeaturesBio Compatibility, Extremely Flexible, Lot And Batch Traceable, No Taste Or Odor Imparted, Non-Pyrogenic, Ultra-Pure Medical Grade
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationClean Steam, Sterile Transfer
Food And Beverage CompatibilityDairy
For EnvironmentHigh Pressure, High Temperature
For Fluid TypeChemicals
HardnessShore A 50, Shore A 60
Inside Dia.1"
Length10 ft.
MaterialSilicone
Max. Operating Temp.350°F
Max. Pressure60 psi
Outside Dia.1.344"
Peristaltic Pump CompatibleNo
ReinforcementPolyester Braid
Resistance PropertiesKink Resistant
Wall Thickness0.175"
ApplicationBioprocess, Steam, Water
Inside Diameter1"
Outside Diameter1 11/32"
Overall Length10 ft.
StandardsFDA CFR 177.2600, ISO 10993, USP CLASS VI

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.HardnessReinforcementWall ThicknessFitting CompatibilityPeristaltic Pump CompatibleMaterialPrice
SANISURE PLTS-R-1000-5 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHD PLTS-R-1000-51.344"1"Shore A 50, Shore A 60Polyester Braid0.175"BarbedNoSilicone€368.39
SANISURE PLTS-R-1000-50 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHF PLTS-R-1000-501.344"1"Shore A 50, Shore A 60Polyester Braid0.175"BarbedNoSilicone€3,652.41
SANISURE PLTS-LH-1000X1250-10 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHG PLTS-LH-1000X1250-101 1/4"1"Shore A 50Non Reinforced0.189"CompressionYesSilicone€441.99
SANISURE PLTS-LH-1000X1250-5 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHH PLTS-LH-1000X1250-51 1/4"1"Shore A 50Non Reinforced0.189"CompressionYesSilicone€222.58
SANISURE PLTS-LH-1000X1250-25 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHJ PLTS-LH-1000X1250-251 1/4"1"Shore A 50Non Reinforced0.189"CompressionYesSilicone€1,100.25
SANISURE PLTS-LH-1000X1250-50 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHK PLTS-LH-1000X1250-501 1/4"1"Shore A 50Non Reinforced0.189"CompressionYesSilicone€2,194.18
SANISURE PLTS-LH-063X187-10 Tubing, Pharma-Clear, Silicone, 1/16 Inch Inside Dia | CT9WHL PLTS-LH-063X187-100.188"0.062"Shore A 50Non Reinforced0.062"CompressionYesSilicone€32.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANISURE PLTS-R-1000-10 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia
€746.66 /unit