Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT 870-1100-8-PM       4234 Exchangeable Cutting Head Drill, 4234 | CT9TNZ

SANDVIK COROMANT 870-1100-8-PM 4234 Exchangeable Cutting Head Drill

Item: CT9TNZ Model: 870-1100-8-PM 4234Cross Ref: 21TE28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.07 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
CoatingPVD TiAIN
GradeGrade 4234
Iso Number870-1100-8-PM 4234

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeCoatingInsert SizeChip-breakerPrice
SANDVIK COROMANT 870-1200-10-PM 4234 Exchangeable Drill Tip, 0.472 Inch Insert Size, 4234 | CT9TLW 870-1200-10-PM 4234Grade 4234PVD TiAIN0.472"--
RFQ
SANDVIK COROMANT 870-1290-11-PM 4234 Exchangeable Drill Tip, 0.508 Inch Insert Size, 4234 | CT9TLX 870-1290-11-PM 4234Grade 4234PVD TiAIN0.508"-€108.86
SANDVIK COROMANT 870-1400-14-PM 4234 Exchangeable Drill Tip, 0.551 Inch Insert Size, 4234 | CT9TLY 870-1400-14-PM 4234Grade 4234PVD TiAIN0.551"-€113.62
SANDVIK COROMANT 870-1510-15-PM 4234 Exchangeable Drill Tip, 0.595 Inch Insert Size, 4234 | CT9TLZ 870-1510-15-PM 4234Grade 4234PVD TiAIN0.595"-€117.78
SANDVIK COROMANT 870-1588-15-KM      3234 Exchangeable Drill Tip, 0.6252 Inch Dia Insert Size, 3234 | CT9TMA 870-1588-15-KM 3234Grade 3234PVD TiAIN5/8"-€117.78
SANDVIK COROMANT 870-1680-16-PM 4234 Exchangeable Drill Tip, 0.661 Inch Insert Size, 4234 | CT9TMC 870-1680-16-PM 4234Grade 4234PVD TiAIN0.661"-€129.07
SANDVIK COROMANT 870-1720-17-PM 4234 Exchangeable Drill Tip, 0.677 Inch Insert Size, 4234 | CT9TMD 870-1720-17-PM 4234Grade 4234PVD TiAIN0.677"-€129.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT 870-1100-8-PM 4234 Exchangeable Cutting Head Drill
€107.07 /unit