Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2836 Flush Receptacle, 30A, 3-Phase, Wye 347/600VAC, 4-Pole, 5-Wire Grounding | AC8QKZ 3D666

HUBBELL WIRING DEVICE-KELLEMS HBL2836 Flush Receptacle, 30A, 3-Phase, Wye 347/600VAC, 4-Pole, 5-Wire Grounding

Item: AC8QKZ Model: HBL2836Cross Ref: 3D666
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€221.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps30A
ColorWhite
ConnectivityBack Wired Screw Terminals
GradeGrade Industrial
Height2.27"
Length3.06"
MaterialNylon
MountingScrew Mounting
Mounting TypeFlush
Nema RatingNEMA L23-30R
Number Of Poles4
Number Of Wires5
Phase3
TypeNon Shrouded
Wattage18000 W
Width3.06"
Wire Size16 AWG to 8 AWG
Wire TypeStandard
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating30A
FeaturesAccepts Slotted, Phillips, and Robertson Head Drivers
Flange ShapeRound
Flange TypeFlanged
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Housing ColorWhite
Housing MaterialNylon
IncludesMounting Screws
Includes Mounting HardwareYes
Ip RatingIP20
MarketIndustrial
Maximum Operating Temperature167°F
Maximum Wire Size8 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size16 AWG
Mount TypeFlush
Nema Enclosure Rating1
Nema Receptacle ConfigurationL23-30R
Number Of Gangs1
PolarizedYes
Resistance PropertiesImpact Resistant
ShroudedNo
StandardsCSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498
Ul 94 Flammability RatingV-2
Voltage Rating347/600V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.77
Ship length (cm)7.77
Ship width (cm)7.77
HS code8536698000
Country of OriginUS

Product Details:

    • Special Features: With Cover

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2836 Flush Receptacle, 30A, 3-Phase, Wye 347/600VAC, 4-Pole, 5-Wire Grounding
€221.58 /unit