RULE EV8000-100 Submersible Pump Portable 12vdc | AF2BKP 6PWA8

RULE EV8000-100 Submersible Pump Portable 12vdc

Item: AF2BKP Model: EV8000-100Cross Ref: 6PWA8
In Stock

Get it by Tuesday, Jun 10

€694.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemResidential Dewatering Pump
Base MaterialAcetal
Body MaterialAcetal
Cord Length25 ft.
Cord Length - Pumps25 ft.
Cord Size8 ga.
Discharge3"
Discharge Dia.3"
DutyContinuous
Duty CycleContinuous
Flow Rate @ 1 Ft.108 GPM
Flow Rate @ 10 Ft.67 GPM
Flow Rate @ 10 Ft. Of Head67 GPM
Flow Rate @ 15 Ft. Of Head50 GPM
Flow Rate @ 20 Ft.17 GPM
Flow Rate @ 20 Ft. Of Head17 GPM
Flow Rate @ 25 Ft.8 GPM
Flow Rate @ 5 Ft.100 GPM
Flow Rate @ 5 Ft. Of Head100 GPM
For Use WithWater
HandleYes
Height8 1/2"
Housing MaterialAcetal
Hp1/12 hp
Impeller MaterialNylon
Impeller Material - PumpsNylon
Length12"
Max. Dia. Solids1/16"
Max. Flow Rate @ 15 Ft.50 GPM
Max. Head22 ft.
Max. Head - Pumps22 ft.
Max. Solid Dia.1/16"
Outlet Size3"
Overall Height8 1/2"
Pump Body MaterialAcetal
Pump TypePortable
SeriesEvacuator Series
Shaft MaterialStainless Steel
Switch ActuationNo Switch Included
Switch TypeCircuit Breaker , No Switch Included
Switch Type - PumpsNo Switch Included
Thermal ProtectionYes
TypePortable
Voltage12V DC
Voltage - Pumps12V DC
Width4"
Width At Widest Point4"

Shipping Info:

Ship weight (kg) 8.69
Ship height (cm)34.04
Ship length (cm)40.39
Ship width (cm)29.97
HS code8413702004
Country of OriginMX

Product Details:

    • Suction (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULE EV8000-100 Submersible Pump Portable 12vdc
€694.13 /unit