LUXO 23712RB Binocular Microscope Magnification 7-45x | AE3DDB 5CHF7

LUXO 23712RB Binocular Microscope Magnification 7-45x

Item: AE3DDB Model: 23712RBCross Ref: 5CHF7
In Stock

Get it by Wednesday, Jun 11

€2,872.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinocular Microscope
Base Dimension10" x 10"
Eyepiece ProtractorNo
Field Of View23 mm
Light SourceFluorescent
Magnification7x to 45x
Max. Workpiece Height7 17/25"
Stand TypeDual Arm Boom
TypeStereo
Adjustable Viewing AngleYes
Base Dimensions10" x 10"
Base Length10"
Base Width10"
Eyepiece TypeBinocular
Horizontal Extension26"
Maximum Magnification Capability45x
Maximum Specimen Height195 mm
Microscope TypeStereo
Optical Field Of View23 mm
Optical Magnification7x to 45x
Product TypeMicroscope
StandardsISO 90001.14001
Working Distance195 mm

Shipping Info:

Ship weight (kg) 26.325
Ship height (cm)33.02
Ship length (cm)85.6
Ship width (cm)38.1
HS code9005100080
Country of OriginCN

Product Variants

ProductModelStand TypeMax. Workpiece HeightTypeBase DimensionEyepiece ProtractorLight SourceHeightPrice
LUXO 18712 Binocular Microscope 6.5 x To 45 X | AF4PYG 9F512 18712Single Arm Boom8.66"Stereo10" x 10"NoFluorescent26"€2,056.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUXO 23712RB Binocular Microscope Magnification 7-45x
€2,872.99 /unit