Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 981 Low Voltage Partition Plate For Data Box | AA8QGV 19L564

RACO 981 Low Voltage Partition Plate For Data Box

Item: AA8QGV Model: 981Cross Ref: 19L564
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemData Box Partition Plate
CharacteristicsCulus Listed
ColorSilver
Depth4 3/4"
Dimensions4.75" x 4.5" x 0.06"
For Use WithLarge Capacity Data Box
MaterialSteel
TypeLow Voltage
Width4 1/2" , 4 3/5"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)11.68
Ship width (cm)11.68
HS code8538908080
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 981 Low Voltage Partition Plate For Data Box
€5.47 /unit