Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SP-25-ST Shaft Collar, 2 Piece, Round, Clamp On, 1 9/16 Inch Bore Dia, 316 | CT9MRW

RULAND MANUFACTURING SP-25-ST Shaft Collar, 2 Piece, Round, Clamp On, 1 9/16 Inch Bore Dia

Item: CT9MRW Model: SP-25-STCross Ref: 805FP1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€237.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1.562"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.2.58"
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width0.562"
ConstructionTwo Piece
For Shaft Dia.1.562"
Included Screws(2) Clamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.2 3/8"
Resistance PropertiesCorrosion Resistant
Screw Location From Center0.98"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 316
Screw Seating Torque110 lbs.-in.
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementImperial
Width Tolerance-0.01" to +0.003"
Bore Diameter1 9/16"
Clearance Diameter2.58"
Collar Outside Diameter2 3/8"
For Shaft Diameter1 9/16"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.1678
Ship height (cm)6.03
Ship length (cm)1.43
Ship width (cm)1.43
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Screw MaterialClearance Dia.MaterialOperating Temp. RangeInside Dia.FinishPrice
RULAND MANUFACTURING SP-30-A Shaft Collar Two Piece Clamp Id 1.875 In | AA8ZQN 1BBE3 SP-30-A1 7/8"2 7/8"Alloy Steel3.187"Aluminum-40°F to +225°F1 7/8"Bright€72.02
RULAND MANUFACTURING SP-30-F Shaft Collar Two Piece Clamp Id 1.875 In | AA9AAB 1BEZ4 SP-30-F1 7/8"2 7/8"Alloy Steel3.187"Lead Free Steel-40°F to +350°F1 7/8"Black Oxide€53.32
RULAND MANUFACTURING SP-30-SS Shaft Collar Two Piece Clamp Id 1.875 In | AA9BZX 1CEZ9 SP-30-SS1 7/8"2 7/8"Stainless Steel3.187"Stainless Steel-40°F to +350°F1 7/8"Bright€202.81
RULAND MANUFACTURING SP-42-F Shaft Collar Two Piece Clamp Id 2.625 In | AB8XJE 2ACK2 SP-42-F2 5/8"3 7/8"Alloy Steel4.187"Lead Free Steel-40°F to +350°F2 5/8"Black Oxide€122.18
RULAND MANUFACTURING SP-43-SS Shaft Collar Two Piece Clamp Id 2.688 In | AB8XJJ 2ACL2 SP-43-SS2.688"4"Stainless Steel4.312"Stainless Steel-40°F to +350°F2.688"Bright€386.90
RULAND MANUFACTURING SP-44-A Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJM 2ACL5 SP-44-A2 3/4"4"Alloy Steel4.312"Aluminum-40°F to +225°F2 3/4"Bright€152.35
RULAND MANUFACTURING SP-44-F Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJQ 2ACL8 SP-44-F2 3/4"4"Alloy Steel4.312"Lead Free Steel-40°F to +350°F2 3/4"Black Oxide€127.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SP-25-ST Shaft Collar, 2 Piece, Round, Clamp On, 1 9/16 Inch Bore Dia
€237.63 /unit