Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RULAND MANUFACTURING SP-44-F Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJQ 2ACL8

RULAND MANUFACTURING SP-44-F 2 3/4 Inch Two-Piece Shaft Collar, Black Oxide Steel, Clamp Style, 4 Inch OD, 0.875 Inch Wd.

Item: AB8XJQ Model: SP-44-FCross Ref: 2ACL8
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€163.35
5% off
€155.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shaft Collar
Bore Diameter 2 3/4"
Bore Tolerance +0.0005" to +0.002"
Bore Type Round
Cap Screw Thread Size 3/8"-24
Clearance Dia. 4.312"
Clearance Diameter 4.27"
Collar Construction 2-Piece
Collar Material Carbon Steel
Collar Material Finish Black Oxide
Collar Material Grade 1215
Collar Outside Diameter 4"
Collar Style Clamp
Collar Width 7/8"
Dimension Type Standard
Finish Black Oxide
For Shaft Diameter 2 3/4"
Grade Grade 1215
Included Screws (2) Hex Socket Cap Screw
Inside Dia. 2 3/4"
Material Lead Free Steel
Maximum Operating Temperature 350°F
Minimum Operating Temperature -40°F
Number Of Pieces 2
Operating Temp. Range -40°F to +350°F
Outside Dia. 4"
Screw Location From Center 1.69"
Screw Material Alloy Steel
Screw Material Finish Black Oxide
Screw Seating Torque 570 lbs.-in.
Screw Thread Size 3/8"-24
Shaft Locking Type Clamp On
Shaft Tolerance -0.0005" to 0"
System Of Measurement Imperial
Type Two Piece Clamp
Width 7/8"
Width Tolerance -0.01" to +0.003"
Withstand Temp. 350°F

Shipping Info:

Ship weight (kg) 0.6705
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code8483608000
Country of OriginUS

Product Variants

ProductModelCollar MaterialOutside Dia.Bore Dia.Screw MaterialCollar Material FinishShaft ToleranceBore ToleranceIncluded ScrewsPrice
RULAND MANUFACTURING SP-30-A Shaft Collar Two Piece Clamp Id 1.875 In | AA8ZQN 1BBE3 SP-30-AAluminum2 7/8"1 7/8"Alloy SteelBright-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€92.59
RULAND MANUFACTURING SP-30-F Shaft Collar Two Piece Clamp Id 1.875 In | AA9AAB 1BEZ4 SP-30-FCarbon Steel2 7/8"1 7/8"Alloy SteelBlack Oxide-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€70.70
RULAND MANUFACTURING SP-30-SS Shaft Collar Two Piece Clamp Id 1.875 In | AA9BZX 1CEZ9 SP-30-SSStainless Steel2 7/8"1 7/8"Stainless SteelBright-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€260.76
RULAND MANUFACTURING SP-42-F Shaft Collar Two Piece Clamp Id 2.625 In | AB8XJE 2ACK2 SP-42-FCarbon Steel3 7/8"-Alloy SteelBlack Oxide-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€157.08
RULAND MANUFACTURING SP-43-SS Shaft Collar Two Piece Clamp Id 2.688 In | AB8XJJ 2ACL2 SP-43-SSStainless Steel4"2.688"Stainless SteelBright-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€497.45
RULAND MANUFACTURING SP-44-A Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJM 2ACL5 SP-44-AAluminum4"-Alloy SteelBright-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€195.88
RULAND MANUFACTURING SP-46-A Shaft Collar Two Piece Clamp Id 2.875 In | AB8XJU 2ACN2 SP-46-AAluminum4 1/4"2 7/8"Alloy SteelBright-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€245.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SP-44-F 2 3/4 Inch Two-Piece Shaft Collar, Black Oxide Steel, Clamp Style, 4 Inch OD, 0.875 Inch Wd.
€163.35 /unit