Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SP-42-F Shaft Collar Two Piece Clamp Id 2.625 In | AB8XJE 2ACK2

RULAND MANUFACTURING SP-42-F Shaft Collar Two Piece Clamp Id 2.625 In

Item: AB8XJE Model: SP-42-FCross Ref: 2ACK2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.2 5/8"
Cap Screw Thread Size3/8"-24
Clearance Dia.4.187"
Collar StyleClamp
Dimension TypeStandard
FinishBlack Oxide
GradeGrade 1215
Inside Dia.2 5/8"
MaterialLead Free Steel
Number Of Pieces2
Operating Temp. Range-40°F to +350°F
Outside Dia.3 7/8"
Screw MaterialAlloy Steel
TypeTwo Piece Clamp
Width7/8"
Withstand Temp.350°F
Bore Diameter2 5/8"
Bore TypeRound
Clearance Diameter4.15"
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Outside Diameter3 7/8"
Collar Width7/8"
For Shaft Diameter2 5/8"
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Screw MaterialClearance Dia.MaterialOperating Temp. RangeInside Dia.FinishPrice
RULAND MANUFACTURING SP-30-A Shaft Collar Two Piece Clamp Id 1.875 In | AA8ZQN 1BBE3 SP-30-A1 7/8"2 7/8"Alloy Steel3.187"Aluminum-40°F to +225°F1 7/8"Bright€72.02
RULAND MANUFACTURING SP-30-F Shaft Collar Two Piece Clamp Id 1.875 In | AA9AAB 1BEZ4 SP-30-F1 7/8"2 7/8"Alloy Steel3.187"Lead Free Steel-40°F to +350°F1 7/8"Black Oxide€53.32
RULAND MANUFACTURING SP-30-SS Shaft Collar Two Piece Clamp Id 1.875 In | AA9BZX 1CEZ9 SP-30-SS1 7/8"2 7/8"Stainless Steel3.187"Stainless Steel-40°F to +350°F1 7/8"Bright€202.81
RULAND MANUFACTURING SP-43-SS Shaft Collar Two Piece Clamp Id 2.688 In | AB8XJJ 2ACL2 SP-43-SS2.688"4"Stainless Steel4.312"Stainless Steel-40°F to +350°F2.688"Bright€386.90
RULAND MANUFACTURING SP-44-A Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJM 2ACL5 SP-44-A2 3/4"4"Alloy Steel4.312"Aluminum-40°F to +225°F2 3/4"Bright€152.35
RULAND MANUFACTURING SP-44-F Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJQ 2ACL8 SP-44-F2 3/4"4"Alloy Steel4.312"Lead Free Steel-40°F to +350°F2 3/4"Black Oxide€127.05
RULAND MANUFACTURING SP-46-A Shaft Collar Two Piece Clamp Id 2.875 In | AB8XJU 2ACN2 SP-46-A2 7/8"4 1/4"Alloy Steel4 1/2"Aluminum-40°F to +225°F2 7/8"Bright€185.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SP-42-F Shaft Collar Two Piece Clamp Id 2.625 In
€129.36 /unit