Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PCMR32-8-8-SS Coupling 4 Beam Clamp 8mm x 8mm | AF9VNR 30VA59

RULAND MANUFACTURING PCMR32-8-8-SS Coupling 4 Beam Clamp 8mm x 8mm

Item: AF9VNR Model: PCMR32-8-8-SSCross Ref: 30VA59
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€353.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.8 mm x 8 mm
Clearance Dia.31.8 mm
FinishBright
Length Through Bore17.02 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore8 mm
Outside Dia.31.8 mm
Overall Length38.1 mm
Screw TypeCap Screw
Style4-Beam Clamp
Torque86 lbs.-in.
Torsional Stiffness0.037 deg./lbs.-in. , 0.037 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.25 mm
Bore Diameter 18 mm
Bore Diameter 28 mm
Bore Tolerance+0.025/0 mm
Bore TypeRound
Coupling MaterialStainless Steel
Coupling Material FinishBright
Coupling Material GradeGrade 303
Coupling Outside Diameter31.8 mm
Different Bore SizesNo
Dynamic Torque Non-reversing4.86 N-m
Dynamic Torque Reversing2.43 N-m
Fastener Tightening Torque4.6 N-m
FeaturesBalanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero Backlash
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(2) Hex Socket Cap Screw
Length Through Bore 117.6 mm
Length Through Bore 217.6 mm
Maximum Operating Temperature176°C
Maximum Speed6000 RPM
Minimum Operating Temperature-40°C
Moment Of Inertia0.000026977 kgf/sq. m
Number Of Beams4
Number Of Locking Screws2
Parallel Misalignment0.38 mm
Rated Torque9.72 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM4
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.3
Ship length (cm)3.81
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. Bore Dia.Max. SpeedPrice
RULAND MANUFACTURING PCMR13-3-3-A Coupling 4 Beam Clamp Bore 3 x 3 Mm | AB8XUA 2ADL5 PCMR13-3-3-A0.75 deg./lbs.-in.19.1 mm12.7 mm0.008"225°F--6000 RPM€76.26
RULAND MANUFACTURING PCMR13-4-4-A Coupling 4 Beam Clamp Bore 4 x 4 Mm | AB8XUC 2ADL7 PCMR13-4-4-A0.75 deg./lbs.-in.19.1 mm12.7 mm0.008"225°F--6000 RPM€65.10
RULAND MANUFACTURING PCMR16-5-4-A Coupling 4 Beam Clamp Bore 5 x 4 Mm | AB8XUF 2ADN1 PCMR16-5-4-A0.54 deg./lbs.-in.20.3 mm15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCMR16-5-5-A Coupling 4 Beam Clamp Bore 5 x 5 Mm | AB8XUH 2ADN3 PCMR16-5-5-A0.54 deg./lbs.-in.20.3 mm15.9 mm0.008"225°F--6000 RPM€74.12
RULAND MANUFACTURING PCMR19-4-3-A Coupling 4 Beam Clamp Bore 4 x 3 Mm | AB8XUK 2ADN5 PCMR19-4-3-A0.26 deg./lbs.-in.22.9 mm19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCMR19-4-4-A Coupling 4 Beam Clamp Bore 4 x 4 Mm | AB8XUM 2ADN7 PCMR19-4-4-A0.26 deg./lbs.-in.22.9 mm19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCMR19-5-3-A Coupling 4 Beam Clamp Bore 5 x 3 Mm | AB8XUP 2ADN9 PCMR19-5-3-A0.26 deg./lbs.-in.22.9 mm19.1 mm0.008"225°F--6000 RPM€75.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCMR32-8-8-SS Coupling 4 Beam Clamp 8mm x 8mm
€353.87 /unit