EATON ER53030UD | BH9FFT

EATON ER53030UD Dusttight Enclosed Non-Fusible Rainproof Rotary Disconnect Switch, 600 VAC, 30 A

Item: BH9FFT Model: ER53030UD
In Stock

Get it by Wednesday, Jun 11

€911.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
Amps30A
Enclosure MaterialGalvanized Steel
Height6.7"
Length10 2/5"
Max. Hp Rating7.5, 7.5, 15, 20 Hp (@208, 240, 480, 600 V)
Nema Enclosure RatingNEMA 12, NEMA 3R
NotesNEMA Type 12 Enclosures (16LAA 80A) Can Be Field Modified To Meet NEMA Type 3R Rainproof Requirements When A Factory-Provided Drain Hole Is Opened.
Number Of Poles3
SeriesSeries R
TypeEnclosed Rotary Disconnect
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7 1/5"

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)17.02
Ship length (cm)26.42
Ship width (cm)18.29
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsNumber Of PolesEnclosure MaterialVoltagePrice
EATON ER53016UG | BH9FFJ ER53016UGNEMA 116A3Steel600V€630.11
EATON ER53025UD | BH9FFK ER53025UDNEMA 12, NEMA 3R25A3Galvanized Steel600V€690.68
EATON ER53016UD | BH9FFN ER53016UDNEMA 12, NEMA 3R16A3Galvanized Steel600V-
RFQ
EATON ER53016UW | BH9FFP ER53016UWNEMA 4X16A3Stainless Steel600V-
RFQ
EATON ER53025UW | BH9FFQ ER53025UWNEMA 4X25A3Stainless Steel600V€1,662.82
EATON ER53025UG | BH9FFR ER53025UGNEMA 125A3Steel600V€530.26
EATON ER53016UX | BH9FFU ER53016UXNEMA 4X16A3Non-Metallic600V€1,055.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ER53030UD Dusttight Enclosed Non-Fusible Rainproof Rotary Disconnect Switch, 600 VAC, 30 A
€911.79 /unit