Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 83-001 Ratcheting Crimper 22-10 Awg 5-1/2 Inch Length | AA2FDG 10F621

IDEAL 83-001 Ratcheting Crimper 22-10 Awg 5-1/2 Inch Length

Item: AA2FDG Model: 83-001Cross Ref: 10F621
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€399.63
5% off
€379.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ratcheting Crimper
Adjustability Not Adjustable
Adjustable No
Body Material Steel
Capacity 22 AWG to 10 AWG
Crimper Style Controlled Cycle Ratchet Crimper
Crimping Capacity 22 AWG, 20 AWG, 18 AWG, 16 AWG, 14 AWG, 12 AWG, 10 AWG
Cuts No
For Connector Type Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
For Terminal Type Insulated, Uninsulated
Grip Style Standard Cushion
Handle Type Dipped
Includes Crimping Die No
Includes Wire Cutter No
Includes Wire Stripper No
Insulated No
Maximum Compatible Wire Size 10 AWG
Maximum Crimping Capacity 10 Awg
Maximum Crimping Force Not Rated
Minimum Compatible Wire Size 24 AWG
Minimum Crimping Capacity 22 Awg
Overall Length 5 1/2"
Primary Crimping Application Electrical Wire And Cable
Ratcheting Mechanism Yes
replacement die part no. None

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.03
Ship length (cm)29.21
Ship width (cm)12.19
HS code8203206060
Country of OriginTW

Product Details:

    • Strips (No)

Product Variants

ProductModelCutsAdjustableHandle TypeOverall LengthGrip StyleIncludes Crimping DieMaximum Compatible Wire SizeMinimum Compatible Wire SizePrice
IDEAL 30-506 Ratcheting Crimper Manual | AE4LMQ 5LH75 30-506NoManualCushion Grip13"Deluxe CushionYes18 AWG18 AWG€111.41
IDEAL 30-696 Ratcheting Crimper Manual | AE4LMW 5LH82 30-696YesManual------€145.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 83-001 Ratcheting Crimper 22-10 Awg 5-1/2 Inch Length
€399.63 /unit