Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING DCD12-5-5-A Coupling Double Disc Bore 5/16 x 5/16 In | AB8XLZ 2ACV8

RULAND MANUFACTURING DCD12-5-5-A Coupling Double Disc Bore 5/16 x 5/16 In

Item: AB8XLZ Model: DCD12-5-5-ACross Ref: 2ACV8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.5/16" x 5/16"
Clearance Dia.3/4"
Disc TypeStainless Steel
FinishAnodized
Length Through Bore0.594"
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.004"
Max. Speed10000 RPM
Max. Temp. Range200°F
Outside Dia.3/4"
Overall Length1.188"
Screw TypeCap Screw
StyleDouble Disc Clamp
Torque25 lbs.-in.
Torsional Stiffness0.013 deg./lbs.-in. , 0.013 lbs.-in./deg.
Angular Misalignment
ApplicationPrecise Positioning Stepper Servo
Axial Motion0.008"
Bore Diameter 15/16"
Bore Diameter 25/16"
Bore Tolerance+0.001"/-0.000"
Bore TypeRound
Center Spacer MaterialAluminum
Coupling Outside Diameter3/4"
Different Bore SizesNo
Disc MaterialStainless Steel
Disc Material FinishBlack Anodized
Disc Material Grade302
Dynamic Torque Non-reversing12.5 lbs.-in.
Dynamic Torque Reversing6.25 lbs.-in.
Fastener Tightening Torque1.21 N-m
FeaturesBalanced Design for Reduced Vibration, Disc Spring Sets Bend Independent Of Each Other, Lightweight and Has Low Inertia
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub Length2/5"
Hub MaterialAluminum
Hub Material FinishAnodized Aluminum
Hub Material GradeGrade 2024
Included Screws(2) Hex Socket Cap Screw
Length Through Bore 10.6"
Length Through Bore 20.6"
Maximum Operating Temperature200°F
Maximum Speed10000 RPM
Minimum Operating Temperature-10°F
Moment Of Inertia0.0033 lbs.-sq. in.
Number Of Discs2 With Center Spacer
Number Of Locking Screws2
Parallel Misalignment0.004"
Rated Torque25 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM2.5
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.03
Ship length (cm)3.02
Ship width (cm)2.03
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. SpeedMax. Angular MisalignmentMax. Temp. RangeDisc TypePrice
RULAND MANUFACTURING DCD12-3-3-A Coupling Double Disc Bore 3/16 x 3/16 In | AB8XLJ 2ACU3 DCD12-3-3-A1.188"0.013 deg./lbs.-in.3/4"0.004"10000 RPM200°FStainless Steel€138.54
RULAND MANUFACTURING DCD12-4-3-A Coupling Double Disc Bore 1/4 x 3/16 In | AB8XLM 2ACU6 DCD12-4-3-A1.188"0.013 deg./lbs.-in.3/4"0.004"10000 RPM200°FStainless Steel€138.54
RULAND MANUFACTURING DCD12-4-4-A Coupling Double Disc Bore 1/4 x 1/4 In | AB8XLQ 2ACU9 DCD12-4-4-A1.188"0.013 deg./lbs.-in.3/4"0.004"10000 RPM200°FStainless Steel€130.86
RULAND MANUFACTURING DCD12-5-3-A Coupling Double Disc Bore 5/16 x 3/16 In | AB8XLU 2ACV3 DCD12-5-3-A1.188"0.013 deg./lbs.-in.3/4"0.004"10000 RPM200°FStainless Steel€138.54
RULAND MANUFACTURING DCD12-5-4-A Coupling Double Disc Bore 5/16 x 1/4 In | AB8XLX 2ACV6 DCD12-5-4-A1.188"0.013 deg./lbs.-in.3/4"0.004"10000 RPM200°FStainless Steel€138.54
RULAND MANUFACTURING DCD16-4-4-A Coupling Double Disc Bore 1/4 x 1/4 In | AB8XMC 2ACW2 DCD16-4-4-A1 3/8"0.011 deg./lbs.-in.1"0.006"10000 RPM200°FStainless Steel€153.77
RULAND MANUFACTURING DCD16-5-4-A Coupling Double Disc Bore 5/16 x 1/4 In | AB8XMF 2ACW5 DCD16-5-4-A1 3/8"0.011 deg./lbs.-in.1"0.006"10000 RPM200°FStainless Steel€154.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCD12-5-5-A Coupling Double Disc Bore 5/16 x 5/16 In
€158.90 /unit