Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING DCD12-4-3-A Coupling Double Disc Bore 1/4 x 3/16 In | AB8XLM 2ACU6

RULAND MANUFACTURING DCD12-4-3-A Coupling Double Disc Bore 1/4 x 3/16 In

Item: AB8XLM Model: DCD12-4-3-ACross Ref: 2ACU6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.1/4" x 3/16"
Clearance Dia.3/4"
Disc TypeStainless Steel
FinishAnodized
Length Through Bore0.594"
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.004"
Max. Speed10000 RPM
Max. Temp. Range200°F
Outside Dia.3/4"
Overall Length1.188"
Screw TypeCap Screw
StyleDouble Disc Clamp
Torque25 lbs.-in.
Torsional Stiffness0.013 deg./lbs.-in. , 0.013 lbs.-in./deg.
ApplicationPrecise Positioning Stepper Servo
Bore Diameter 11/4"
Bore TypeRound
Center Spacer MaterialAluminum
Coupling Outside Diameter3/4"
Disc MaterialStainless Steel
Disc Material FinishBlack Anodized
Hub MaterialAluminum
Hub Material FinishAnodized Aluminum
Length Through Bore 10.6"
Length Through Bore 20.6"
Maximum Speed10000 RPM
Moment Of Inertia0.0033 lbs.-sq. in.
Number Of Discs2 With Center Spacer
Rated Torque25 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.03
Ship length (cm)3.02
Ship width (cm)2.03
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. SpeedMax. Angular MisalignmentMax. Temp. RangeDisc TypePrice
RULAND MANUFACTURING DCD12-3-3-A Coupling Double Disc Bore 3/16 x 3/16 In | AB8XLJ 2ACU3 DCD12-3-3-A1.188"0.013 deg./lbs.-in.3/4"0.004"10000 RPM200°FStainless Steel€138.54
RULAND MANUFACTURING DCD12-4-4-A Coupling Double Disc Bore 1/4 x 1/4 In | AB8XLQ 2ACU9 DCD12-4-4-A1.188"0.013 deg./lbs.-in.3/4"0.004"10000 RPM200°FStainless Steel€130.86
RULAND MANUFACTURING DCD12-5-3-A Coupling Double Disc Bore 5/16 x 3/16 In | AB8XLU 2ACV3 DCD12-5-3-A1.188"0.013 deg./lbs.-in.3/4"0.004"10000 RPM200°FStainless Steel€138.54
RULAND MANUFACTURING DCD12-5-4-A Coupling Double Disc Bore 5/16 x 1/4 In | AB8XLX 2ACV6 DCD12-5-4-A1.188"0.013 deg./lbs.-in.3/4"0.004"10000 RPM200°FStainless Steel€138.54
RULAND MANUFACTURING DCD12-5-5-A Coupling Double Disc Bore 5/16 x 5/16 In | AB8XLZ 2ACV8 DCD12-5-5-A1.188"0.013 deg./lbs.-in.3/4"0.004"10000 RPM200°FStainless Steel€138.54
RULAND MANUFACTURING DCD16-4-4-A Coupling Double Disc Bore 1/4 x 1/4 In | AB8XMC 2ACW2 DCD16-4-4-A1 3/8"0.011 deg./lbs.-in.1"0.006"10000 RPM200°FStainless Steel€153.77
RULAND MANUFACTURING DCD16-5-4-A Coupling Double Disc Bore 5/16 x 1/4 In | AB8XMF 2ACW5 DCD16-5-4-A1 3/8"0.011 deg./lbs.-in.1"0.006"10000 RPM200°FStainless Steel€154.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCD12-4-3-A Coupling Double Disc Bore 1/4 x 3/16 In
€158.90 /unit