Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RULAND MANUFACTURING DCD12-5-3-A Coupling Double Disc Bore 5/16 x 3/16 In | AB8XLU 2ACV3

RULAND MANUFACTURING DCD12-5-3-A 5/16 x 3/16 Inch Double Disc Coupling, Aluminum, Clamp Style, 0.750 Inch OD, 1.189 Inch Lg.

Item: AB8XLU Model: DCD12-5-3-ACross Ref: 2ACV3
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€171.56
5% off
€162.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Motion Control Coupling
Angular Misalignment
Application Precise Positioning Stepper Servo
Axial Motion 0.008"
Bore Dia. 5/16" x 3/16"
Bore Diameter 1 5/16"
Bore Diameter 2 3/16"
Bore Tolerance -0" to +0.001"
Bore Type Round
Center Spacer Material Aluminum
Clearance Dia. 3/4"
Coupling Outside Diameter 3/4"
Different Bore Sizes Yes
Disc Material Stainless Steel
Disc Material Finish Black Anodized
Disc Material Grade 302
Disc Type Stainless Steel
Dynamic Torque Non-reversing 12.5 lbs.-in.
Dynamic Torque Reversing 6.25 lbs.-in.
Fastener Tightening Torque 1.21 N-m
Features Balanced Design For Reduced Vibration, Disc Spring Sets Bend Independent Of Each Other, Lightweight And Has Low Inertia
Finish Anodized
For Environment Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type Angular, Axial, Parallel
Full Bearing Support Required Yes
Hub Length 2/5"
Hub Material Aluminum
Hub Material Finish Anodized Aluminum
Hub Material Grade Grade 2024
Included Screws (2) Hex Socket Cap Screw
Length Through Bore 0.594"
Length Through Bore 1 0.6"
Length Through Bore 2 0.6"
Material Aluminum
Max. Angular Misalignment
Max. Parallel Misalignment 0.004"
Max. Speed 10000 RPM
Max. Temp. Range 200°F
Maximum Operating Temperature 200°F
Minimum Operating Temperature -10°F
Moment Of Inertia 0.0033 lbs.-sq. in.
Number Of Discs 2 With Center Spacer
Number Of Locking Screws 2
Overall Length 1 3/16"
Parallel Misalignment 0.004"
Rated Torque 25 lbs.-in.
Screw Material Alloy Steel
Screw Material Finish Black Oxide
Screw Thread Size M2.5
Screw Type Cap Screw
Shaft Locking Type Clamp On
Shaft Tolerance -0.0005" to 0"
Style Double Disc Clamp
System Of Measurement Imperial
Torque 25 lbs.-in.
Torsional Stiffness 51 lbs.-in./deg.
Zero Backlash Yes

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.03
Ship length (cm)3.02
Ship width (cm)2.03
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessAxial MotionParallel MisalignmentOverall LengthDifferent Bore SizesRated TorqueBore Dia. 1Bore Dia. 2Price
RULAND MANUFACTURING DCD12-3-3-A Coupling Double Disc Bore 3/16 x 3/16 In | AB8XLJ 2ACU3 DCD12-3-3-A51 lbs.-in./deg.0.008"0.004"1 3/16"No25 lbs.-in.--€171.56
RULAND MANUFACTURING DCD12-4-3-A Coupling Double Disc Bore 1/4 x 3/16 In | AB8XLM 2ACU6 DCD12-4-3-A51 lbs.-in./deg.0.008"0.004"1 3/16"Yes25 lbs.-in.--€171.56
RULAND MANUFACTURING DCD12-4-4-A Coupling Double Disc Bore 1/4 x 1/4 In | AB8XLQ 2ACU9 DCD12-4-4-A51 lbs.-in./deg.0.008"0.004"1 3/16"No25 lbs.-in.--€163.46
RULAND MANUFACTURING DCD12-5-4-A Coupling Double Disc Bore 5/16 x 1/4 In | AB8XLX 2ACV6 DCD12-5-4-A51 lbs.-in./deg.0.008"0.004"1 3/16"Yes25 lbs.-in.--€171.56
RULAND MANUFACTURING DCD12-5-5-A Coupling Double Disc Bore 5/16 x 5/16 In | AB8XLZ 2ACV8 DCD12-5-5-A51 lbs.-in./deg.0.008"0.004"1 3/16"No25 lbs.-in.--€171.56
RULAND MANUFACTURING DCD16-4-4-A Coupling Double Disc Bore 1/4 x 1/4 In | AB8XMC 2ACW2 DCD16-4-4-A61 lbs.-in./deg.0.012"0.006"1 3/8"No50 lbs.-in.--€190.37
RULAND MANUFACTURING DCD16-5-4-A Coupling Double Disc Bore 5/16 x 1/4 In | AB8XMF 2ACW5 DCD16-5-4-A61 lbs.-in./deg.0.012"0.006"1 3/8"Yes50 lbs.-in.--€214.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCD12-5-3-A 5/16 x 3/16 Inch Double Disc Coupling, Aluminum, Clamp Style, 0.750 Inch OD, 1.189 Inch Lg.
€171.56 /unit