RUBBERMAID FG440300BLA Standard Platform Truck 500 Lb. 36 Inch Length | AD6TAJ 4AAU8

RUBBERMAID FG440300BLA Standard Platform Truck 500 Lb. 36 Inch Length

Item: AD6TAJ Model: FG440300BLACross Ref: 4AAU8
In Stock

Get it by Monday, Jun 16

€941.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Dia.6"
Caster MaterialRubber
Caster Wheel Dia.6"
Caster Wheel MaterialRubber
Caster Wheel Width2"
ColorBlack
Deck Height9 1/4"
Deck Length36"
Deck MaterialPlastic
Deck TypePlastic
Deck Width24"
FinishPowder Coat
Handle TypeRemovable
Load Capacity1000 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height39 3/4"
Overall Length36"
Overall Width24"
Assembled/unassembledUnassembled
Caster Wheel TypeStandard
Caster Wheel/tread MaterialThermoplastic
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Deck Finish/coatingPowder Coated
Deck SurfaceRibbed
Features(4) Molded In Tie-Down Slots For Securing Loads With Tie-Down Straps Or Bungees, Variable Grip-Height Handle Improves Control And Worker Safety
FoldableNo
Frame Finish/coatingPowder Coated
Frame MaterialSteel
Handle Pocket LocationSingle End
Lip StyleFlush
Number Of Platforms1
Quiet Performance FeaturesQuiet casters reduce noise
Side Panel TypeNo Side Panels

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)26.16
Ship length (cm)95.25
Ship width (cm)62.23
HS code8716805010
Country of OriginUS

Product Variants

ProductModelLoad CapacityCaster Wheel Dia.Deck LengthDeck WidthDeck HeightOverall LengthOverall WidthCaster Dia.Price
RUBBERMAID FG440600BLA Standard Platform Truck 1000 Lb. | AD6TAK 4AAU9 FG440600BLA1000 lbs.6"36"24"9 1/4"36"24"6"€892.79
RUBBERMAID FG443600BLA Standard Platform Truck 2000 Lb. | AD6TAL 4AAV1 FG443600BLA2000 lbs.8"48"24"11 1/4"48"24"8"€790.72
RUBBERMAID FG444100BLA Standard Platform Truck 2500 Lb. | AD6TAM 4AAV2 FG444100BLA2500 lbs.8"48"24"11 1/4"48"24"8"€831.19
RUBBERMAID FG447100BLA Standard Platform Truck 2500 Lb. | AD6TAP 4AAV5 FG447100BLA2500 lbs.8"60"30"11 1/4"60"30"8"€1,135.16
RFQ
RUBBERMAID FG443610BLA Standard Platform Truck 1200 Lb. | AD6TAQ 4AAV6 FG443610BLA1200 lbs.8"48"24"11 1/4"48"24"8"€990.51
RUBBERMAID FG446600BLA Standard Platform Truck 2000 lbs | AJ2GWX 4AAV3 FG446600BLA2000 lbs.8"60"30"11 1/4"60"30"8"€912.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG440300BLA Standard Platform Truck 500 Lb. 36 Inch Length
€941.62 /unit