Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S1014SW4006N Socket Weld Flange 3/4 Inch 304 Stainless Steel 150 Psi | AB3EXY 1RUK3

SMITH COOPER INTERNATIONAL S1014SW4006N Socket Weld Flange 3/4 Inch 304 Stainless Steel 150 Psi

Item: AB3EXY Model: S1014SW4006NCross Ref: 1RUK3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Body MaterialStainless Steel
Connection TypeSocket Weld
GradeGrade 304L
Max. Pressure150 psi
Max. Steam Pressure150 psi
Number Of Holes8
Outside Dia.3.9"
Pipe Size3/4"
Basic Fitting ShapeFlange
Bolt Circle Diameter2 3/4"
Connection SurfaceRaised Face
Fitting Connection TypeFlanged x Socket Weld
Flange Outside Diameter3 7/8"
Flange Thickness1/2"
Material Grade304/304L
Maximum Operating Pressure275 psi
Overall Length5/8"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeSchedule 40 Socket Weld Flange
StandardsASME A182, ASME B1.20.1, ASME B16.5

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.29
Ship length (cm)15.24
Ship width (cm)10.41
HS code7307215000
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Number Of HolesConnection TypeMax. Steam PressurePrice
SMITH-COOPER S1014SW4004N Socket Weld Flange 1/2 Inch 304 Stainless Steel 150 Psi | AB3EXX 1RUK2 S1014SW4004N1/2"3 1/2"4Socket Weld150 psi€53.29
SMITH-COOPER S1014SW4010N Socket Weld Flange 1 Inch 304 Stainless Steel 150 Psi | AB3EXZ 1RUK4 S1014SW4010N1"4 1/4"4Socket Weld150 psi€91.36
SMITH-COOPER S1014SW4012N Socket Weld Flange 1 1/4 Inch 304 Stainless Steel | AB3EYA 1RUK5 S1014SW4012N1 1/4"4 3/5"4Socket Weld150 psi€95.34
SMITH-COOPER S1014SW4014N Socket Weld Flange 1 1/2 Inch 304 Stainless Steel | AB3EYB 1RUK6 S1014SW4014N1 1/2"5"4Socket Weld150 psi€124.66
SMITH-COOPER S1014SW4020N Socket Weld Flange 2 Inch 304 Stainless Steel 150 Psi | AB3EYC 1RUK7 S1014SW4020N2"6"8Socket Weld150 psi€115.66
SMITH-COOPER S1014SW4024N Socket Weld Flange 2 1/2 Inch 304 Stainless Steel | AB3EYD 1RUK8 S1014SW4024N2 1/2"7"8Socket Weld150 psi€168.33
SMITH-COOPER S1014SW4030N Socket Weld Flange 3 Inch 304 Stainless Steel 150 Psi | AB3EYE 1RUK9 S1014SW4030N3"7 1/2"8Socket Weld150 psi€182.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S1014SW4006N Socket Weld Flange 3/4 Inch 304 Stainless Steel 150 Psi
€62.87 /unit