RUBBERMAID FG263200WHT Utility Container 32 Gallon Lldpe White | AG6JYN 35ZU67

RUBBERMAID FG263200WHT Utility Container 32 Gallon Lldpe White

Item: AG6JYN Model: FG263200WHTCross Ref: 35ZU67
In Stock

Get it by Wednesday, Jun 11

€93.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Container
Bottom Dia.14 3/4"
Capacity32 gal.
ColorWhite
FinishUV Protectant
Height27 3/4"
Length27 3/4"
MaterialPolyethylene
ShapeRound
Top Dia.22"
Width22"
Container Product GroupingTrash Can
Container ShapeRound
For Use With Dolly Mfr. Model NumberFG264000BLA
For Use With Lid Grainger Item Number35ZU77
Lid ConnectionNone
Material GroupingPlastic
MobilityStationary
StandardsNSF 2, NSF 21
Top TypeOpen
Width/diameter22"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)70.36
Ship length (cm)69.09
Ship width (cm)55.88
HS code3924905650

Product Details:

    • Open/Closed Top (Open Top)

Product Variants

ProductModelShapeColorCapacityHeightMaterialFinishPrice
RUBBERMAID FG264360BLA Utility Container 44 Gallon Plastic Black | AB9WDM 2FTH4 FG264360BLARoundBlack44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360GRAY Utility Container 44 Gallon Plastic Gray | AB9WDN 2FTH5 FG264360GRAYRoundGray44 gal.31 1/2"PlasticUV Protectant€111.28
RUBBERMAID FG264360YEL Utility Container 44 Gallon Plastic Yellow | AB9WDP 2FTH6 FG264360YELRoundYellow44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360BLUE Utility Container 44 Gallon Plastic Blue | AB9WDQ 2FTH7 FG264360BLUERoundBlue44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360RED Utility Container 44 Gallon Plastic Red | AB9WDR 2FTH8 FG264360REDRoundRed44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG263256GRAY Utility Container 32 Gallon Polyethylene | AD2NWU 3TB47 FG263256GRAYRoundGray32 gal.27 1/4"PolyethyleneUV Protectant€70.15
RUBBERMAID FG264356GRAY Utility Container 44 Gallon Polyethylene | AD2NWV 3TB48 FG264356GRAYRoundGray44 gal.31 1/2"PolyethyleneUV Protectant€112.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG263200WHT Utility Container 32 Gallon Lldpe White
€93.16 /unit