RIDGID 43647 Drain Cleaning Cable Ic 5/8 In x 100 Feet | AB3XTZ 1VXH7

RIDGID 43647 Drain Cleaning Cable Ic 5/8 In x 100 Feet

Item: AB3XTZ Model: 43647Cross Ref: 1VXH7
In Stock

Get it by Tuesday, Jun 10

€634.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cleaning Cable
Cable TypeInner Core
Connection Size5/8"
Drain Line Capacity I.d.3" to 6"
MaterialSteel
Max. Run100 ft.
Number Of Pieces1
ApplicationSewer Pipes
Cable End TypeCoupling
Cable MaterialSteel
Compatible Cleaner Grainger Part Number1ATH5, 3FE63, 4CX14
Compatible Machine TypeDrum Machines
Core TypeInner Core
Coupling TypeMale
IncludesCoupling
Max. Pipe Dia.6"
Min. Pipe Dia.3"
Product TypeIC Cable

Shipping Info:

Ship weight (kg) 36
Ship height (cm)11.18
Ship length (cm)57.15
Ship width (cm)54.61
HS code8467990190
Country of OriginUS

Product Variants

ProductModelConnection SizeMaterialNumber Of PiecesPrice
RIDGID 37643 Drain Cleaning Cable 5/8 Inch x 100 Feet | AA4RKP 13C597 376435/8"Steel1€491.18
RIDGID 58192 Drain Cleaning Cable Hc 5/8 In x 100 Feet | AB3XNV 1VUX1 581925/8"Steel1€391.22
RIDGID 62225 Drain Cleaning Cable Bulb Auger 5/16 x 25 | AB3XNX 1VUX3 622253/4"Steel1€93.21
RIDGID 62235 Drain Cleaning Cable Drop-head 5/16 x 25 | AB3XNY 1VUX4 622353/4"Steel1€105.41
RIDGID 62250 Drain Cleaning Cable With Auger 3/8 x 35 Feet | AB3XNZ 1VUX5 62250Bulb AugerSteel1€114.82
RIDGID 92470 Drain Cleaning Cable Ic 5/8 In x 75 Feet | AB3XPH 1VUZ5 924705/8"Steel1€460.86
RIDGID 41212 Drain Cleaning Cable Ic 3/4 In x 75 Feet | AB3XTY 1VXH6 412123/4"Steel1€509.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 43647 Drain Cleaning Cable Ic 5/8 In x 100 Feet
€634.93 /unit