ACME ELECTRIC CE1000F004 Industrial Control Transformer, 1 kVA | CD7HHP

ACME ELECTRIC CE1000F004 Industrial Control Transformer, 1 kVA

Item: CD7HHP Model: CE1000F004
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
ConstructionEncapsulated
Height7.06"
Length6"
Primary Voltage200/208/220/230/240/440/460/480V
Secondary Voltage23/24/25/110/115/120V
Width6.38"

Shipping Info:

Ship weight (kg) 13.59
Ship height (cm)17.93
Ship length (cm)15.24
Ship width (cm)16.21
Country of OriginUS

Product Details:

    • 208/230/460V Primary Voltage, 24/115V Secondary Voltage

Product Variants

ProductModelSecondary VoltageConstructionPrice
ACME ELECTRIC CE100A004 Industrial Control Transformer, 0.100 kVA | CD7HHZ CE100A00423/24/25/110/115/120VEncapsulated-
RFQ
ACME ELECTRIC CE150B004 Industrial Control Transformer, 0.150 kVA | CD7HJJ CE150B00423/24/25/110/115/120VEncapsulated-
RFQ
ACME ELECTRIC CE200B004 Industrial Control Transformer, 0.200 kVA | CD7HJR CE200B00423/24/25/110/115/120VEncapsulated-
RFQ
ACME ELECTRIC CE250B004 Industrial Control Transformer, 0.250 kVA | CD7HKC CE250B00423/24/25/110/115/120VEncapsulated-
RFQ
ACME ELECTRIC CE300B004 Industrial Control Transformer, 0.300 kVA | CD7HKR CE300B00423/24/25/110/115/120VEncapsulated-
RFQ
ACME ELECTRIC CE350B004 Industrial Control Transformer, 0.350 kVA | CD7HLB CE350B00423/24/25/110/115/120VEncapsulated-
RFQ
ACME ELECTRIC CE500B004 Industrial Control Transformer, 0.500 kVA | CD7HLP CE500B00423/24/25/110/115/120VEncapsulated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC CE1000F004 Industrial Control Transformer, 1 kVA