Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 62225 Drain Cleaning Cable Bulb Auger 5/16 x 25 | AB3XNX 1VUX3

RIDGID 62225 Drain Cleaning Cable With Bulb Auger, 5/16 Inch x 25 ft. Size

Item: AB3XNX Model: 62225Cross Ref: 1VUX3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€132.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cleaning Cable
Cable TypeHollow Core
Connection Size3/4"
MaterialSteel
Max. Run25 ft.
Number Of Pieces1

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)5.84
Ship length (cm)29.21
Ship width (cm)28.7
HS code8467990190
Country of OriginCN

Product Variants

ProductModelConnection SizeMaterialNumber Of PiecesPrice
RIDGID 37643 Drain Cleaning Cable 5/8 Inch x 100 Feet | AA4RKP 13C597 376435/8"Steel1€491.18
RIDGID 58192 Drain Cleaning Cable Hc 5/8 In x 100 Feet | AB3XNV 1VUX1 581925/8"Steel1€391.22
RIDGID 62235 Drain Cleaning Cable Drop-head 5/16 x 25 | AB3XNY 1VUX4 622353/4"Steel1€105.41
RIDGID 62250 Drain Cleaning Cable With Auger 3/8 x 35 Feet | AB3XNZ 1VUX5 62250Bulb AugerSteel1€114.82
RIDGID 92470 Drain Cleaning Cable Ic 5/8 In x 75 Feet | AB3XPH 1VUZ5 924705/8"Steel1€460.86
RIDGID 41212 Drain Cleaning Cable Ic 3/4 In x 75 Feet | AB3XTY 1VXH6 412123/4"Steel1€509.50
RIDGID 43647 Drain Cleaning Cable Ic 5/8 In x 100 Feet | AB3XTZ 1VXH7 436475/8"Steel1€593.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 62225 Drain Cleaning Cable With Bulb Auger, 5/16 Inch x 25 ft. Size
€132.78 /unit