Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 23332 Flaring Tool 45 Degree Single | AA8YKT 1ATK0

RIDGID 23332 345 Flaring Tool 45 Degree Single

Item: AA8YKT Model: 23332Cross Ref: 1ATK0 / 345
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€159.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Tool
Capacity Tubing Outside Dia.3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8"
HandleSliding T
Overall Length6 1/4"
Component TypeManual Flaring Tool
Cone TypeEccentric
Flare TypeSingle 45°
For Tube Size3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8"
Material ApplicationAluminum, Brass, Copper, Steel
Maximum Wall Thickness0.035"
Number Of Sizes7
Product TypeManual Flaring Tool
Tool Length6 1/4"

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)4.83
Ship length (cm)27.18
Ship width (cm)17.78
HS code8205591000
Country of OriginUS

Product Variants

ProductModelFor Tube SizeNumber Of SizesOverall LengthHandleFlare AngleFlare TypeMax. Wall ThicknessCone TypePrice
RIDGID 83037 Deluxe Flaring Tool | AD6RRZ 4A519 83037--7 1/2"Ratcheting Feed Screw----€253.66
RIDGID E-47 Flaring Tool, Single 45 Degree, 3/4 Inch | CT9BCW 413303/4"5--45°Single0.035"-€27.03
RIDGID 377 Flaring Tool, Single 37 Degree, Aluminum/Brass/Copper/Steel, 0.035 Inch Max Wall Thick | CT9BCX 411623/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4"7--37°Single0.035"Eccentric€206.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 23332 345 Flaring Tool 45 Degree Single
€159.90 /unit