Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY ACC40PRG2X Arc Flash Coat, 4 PPE CAT, 40 cal/sq. cm ATPV, 2XL, Gray/Red | CH9PMX

SALISBURY ACC40PRG2X Arc Flash Coat, 4 PPE CAT, 40 cal/sq. cm ATPV, 2XL, Gray/Red

Item: CH9PMX Model: ACC40PRG2XCross Ref: 56PF12
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€892.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

# Of Pockets0
Atpv Rating40 cal/sq. cm
Closure TypeZipper
Collar StyleStand Up
ColorGray, Red
Cuff StyleElastic
Fabric Weight11 oz.
Garment MaterialUltraSoft/GlenGuard
Garment SizingRegular
Garment TypeJacket
High VisibilityNo
High-visibility Back PatternNone
Hood StyleNone
Includes HoodNo
Insulated For Cold ConditionsNo
Length32"
Maximum Chest Size60"
Number Of Inside Pockets0
Number Of Outside Pockets0
Ppe Category4
SeriesACC40PRG Series
Size2XL
Standards2, 3 AND 4, ASTM F1506, ASTM F1959/F1959M-14E1, NFPA 70E PPE CATEGORIES 1, OSHA 29 CFR 1910.269

Shipping Info:

Ship weight (kg) 1.2825

Product Variants

ProductModelMPNPrice
SALISBURY ACC12RGS Arc Flash Coat, 2 PPE CAT, 12 cal/sq. cm ATPV, S Size, Cotton/Nylon | CH9PLQ ACC12RGSACC12RGS€216.64
SALISBURY ACC40PRGL Arc Flash Coat, 4 PPE CAT, 40 cal/sq. cm ATPV, L, Gray/Red | CH9PLR ACC40PRGLACC40PRGL€742.53
SALISBURY ACC100RGS Arc Flash Coat, 4 PPE CAT, 100 cal/sq. cm ATPV, S, Gray/Red | CH9PLT ACC100RGSACC100RGS€1,269.49
SALISBURY ACC12RG2X Arc Flash Coat, 2 PPE CAT, 12 cal/sq. cm ATPV, 2XL, Cotton/Nylon | CH9PLU ACC12RG2XACC12RG2X€217.26
SALISBURY ACC20RG3X Arc Flash Coat, 2 PPE CAT, 20 cal/sq. cm ATPV, 3XL, Cotton/Nylon | CH9PLV ACC20RG3XACC20RG3X€346.11
SALISBURY ACC12RGL Arc Flash Coat, 2 PPE CAT, 12 cal/sq. cm ATPV, L, Cotton/Nylon | CH9PLW ACC12RGLACC12RGL€217.26
SALISBURY ACC40PRG3X Arc Flash Coat, 4 PPE CAT, 40 cal/sq. cm ATPV, 3XL, Gray/Red | CH9PLX ACC40PRG3XACC40PRG3X€742.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY ACC40PRG2X Arc Flash Coat, 4 PPE CAT, 40 cal/sq. cm ATPV, 2XL, Gray/Red
€892.25 /unit