Flat Shipping

Flat Shipping at €24.99 + VAT

RICE LAKE RLP-6S Compact Bench Scale 3000g/6 Lb. Capacity | AE9CKX 6HNK2

RICE LAKE RLP-6S Compact Bench Scale 3000g/6 Lb. Capacity

Item: AE9CKX Model: RLP-6SCross Ref: 6HNK2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€638.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesWeight
Digital/mechanicalDigital
Display TypeLED
Housing MaterialStainless Steel
Overall Height5.312"
Overall Length11.406"
Overall Width9.906"
Platform MaterialABS
Power UnitAC (Battery Optional)
Weighing Surface Depth7.797"
Weighing Surface Width9.312"
Batteries IncludedNo
Batteries RequiredYes
Bench Scale TypeMulti Purpose
Body MaterialStainless Steel
Calibration CertificateYes
ColorSilver
IncludesAC Adapter
Overall Depth11 3/8"
Plug TypeThree Prong
Product TypeBench Scale
Scale ApplicationGeneral Purpose
Scale DisplayLED
Scale Use LocationMulti Purpose
StandardsCLASS III 3, 000 D MEASUREMENT CANADA AM-5794, CLASS III 3, 000D, NTEP CC 10-068
Voltage100/117/220/230/240V AC/6/12V DC
Weight Capacity6 lbs.

Shipping Info:

Ship weight (kg) 4.536
Ship height (cm)27.31
Ship length (cm)39.37
Ship width (cm)36.2
HS code8423100010
Country of OriginCN

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthOverall HeightDisplay TypeOverall WidthHousing MaterialOverall LengthDigital/mechanicalPrice
RICE LAKE RLP-15S Compact Bench Scale 6000g/15 Lb. Capacity | AE9CKY 6HNK3 RLP-15S7.797"9.312"5.312"LED9.906"Stainless Steel11.406"Digital€600.76
RICE LAKE RLP-30S Compact Bench Scale 15kg/30 Lb. Capacity | AE9CKZ 6HNK4 RLP-30S7.797"9.312"5.312"LED9.906"Stainless Steel11.406"Digital€623.79
RICE LAKE RLP-60S Compact Bench Scale 30kg/66 Lb. Capacity | AE9CLA 6HNK5 RLP-60S7.797"9.312"5.312"LED9.906"Stainless Steel11.406"Digital€603.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICE LAKE RLP-6S Compact Bench Scale 3000g/6 Lb. Capacity
€638.31 /unit