Flat Shipping

Flat Shipping at €24.99 + VAT

RICE LAKE RLP-15S Compact Bench Scale 6000g/15 Lb. Capacity | AE9CKY 6HNK3

RICE LAKE RLP-15S Compact Bench Scale 6000g/15 Lb. Capacity

Item: AE9CKY Model: RLP-15SCross Ref: 6HNK3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€737.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesWeight
Digital/mechanicalDigital
Display TypeLED
Housing MaterialStainless Steel
Overall Height5.312"
Overall Length11.406"
Overall Width9.906"
Platform MaterialABS
Power UnitAC (Battery Optional)
Weighing Surface Depth7.797"
Weighing Surface Width9.312"
Basic Power SourceBattery, Electric
Batteries IncludedNo
Batteries RequiredYes
Battery Size5 Ah, 6V
Bench Scale TypeMulti Purpose
Body MaterialStainless Steel
Calibration CertificateYes
ColorSilver
IncludesAC Adapter
Number Of Display Characters6
Overall Depth11 3/8"
Plug TypeThree Prong
Product TypeBench Scale
Scale ApplicationGeneral Purpose
Scale DisplayLED
Scale FeaturesAutoranging Power Supply
Scale Graduations2g, 0.005 lbs., 0.05 oz.
Scale TypeFloor, Platform Bench
Scale Use LocationMulti Purpose
StandardsCLASS III 3, 000 D MEASUREMENT CANADA AM-5794, CLASS III 3, 000D, NTEP CC 10-068
Voltage100/117/220/230/240V AC/6/12V DC
WashdownNo
Weighing Surface MaterialStainless Steel
Weighing Unitsg, lb, oz

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)27.31
Ship length (cm)39.37
Ship width (cm)36.2
HS code8423100010
Country of OriginCN

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthOverall HeightDisplay TypeOverall WidthHousing MaterialOverall LengthDigital/mechanicalPrice
RICE LAKE RLP-6S Compact Bench Scale 3000g/6 Lb. Capacity | AE9CKX 6HNK2 RLP-6S7.797"9.312"5.312"LED9.906"Stainless Steel11.406"Digital€502.12
RICE LAKE RLP-30S Compact Bench Scale 15kg/30 Lb. Capacity | AE9CKZ 6HNK4 RLP-30S7.797"9.312"5.312"LED9.906"Stainless Steel11.406"Digital€623.79
RICE LAKE RLP-60S Compact Bench Scale 30kg/66 Lb. Capacity | AE9CLA 6HNK5 RLP-60S7.797"9.312"5.312"LED9.906"Stainless Steel11.406"Digital€603.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICE LAKE RLP-15S Compact Bench Scale 6000g/15 Lb. Capacity
€737.63 /unit