Flat Shipping

Flat Shipping at €24.99 + VAT

REPAR TR-7-CM Machine Guard, 7 7/8 Inch Overall Width, 5 1/8 Inch Overall Ht | CT8WPL

REPAR TR-7-CM Machine Guard, 7 7/8 Inch Overall Width, 5 1/8 Inch Overall Ht

Item: CT8WPL Model: TR-7-CMCross Ref: 45HE72
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€517.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
FeaturesA Motor Starter Station Is Required In Order For The Interlock Feature To Work, A Safety Interlock Switch, Arm Is Adjustable In Height, Great For Any Drill With A Belt Driven Speed Change System And A Head Unit That Is Around 4 In In Width, Long Stroke Arm 150Mm, Round Screen 200 mm W X 130 mm H
Guard TypeMachine Guard
Height5 1/8"
IncludesArm Assembly With Interlock Switch, Round Screen
Shield MaterialAluminum, Polycarbonate
Width7 7/8"

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShield MaterialHeightGuard TypePrice
REPAR TR-3A-200-CM Machine Guard, 11 13/16 Inch Overall Width, 7 7/8 Inch Overall Ht | CT8WNV TR-3A-200-CMAluminum, Polycarbonate7 7/8"Machine Guard€524.79
REPAR TR-3B-300H240 Machine Guard, 11 13/16 Inch Overall Width, 9 29/64 Inch Overall Ht | CT8WNW TR-3B-300H240Aluminum, Polycarbonate9.453"Machine Guard€555.82
REPAR AR-3000H250 Machine Guard, 118 1/9 27/32 Inch Overall Width | CT8WNX AR-3000H250Aramid Fiber, Metal--€1,481.89
REPAR MO-3-L-CM-VT Machine Guard, 13 25/32 Inch Overall Length, 11 13/16 Inch Overall Width | CT8WNY MO-3-L-CM-VTAluminum, Laminated Glass-Machine Guard€906.08
REPAR AR-4000H250 Machine Guard, 157 31/64 Inch Overall Length, 9 27/32 Inch Overall Width | CT8WNZ AR-4000H250Aramid Fiber, Metal--€2,275.88
REPAR AR-5000H250 Machine Guard, 196 55/64 Inch Overall Length, 9 27/32 Inch Overall Width | CT8WPA AR-5000H250Aramid Fiber, Metal--€4,985.00
REPAR AR-6000H350 Machine Guard, 236 15/64 Inch Overall Length, 13 25/32 Inch Overall Width | CT8WPB AR-6000H350Aramid Fiber, Metal--€6,867.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REPAR TR-7-CM Machine Guard, 7 7/8 Inch Overall Width, 5 1/8 Inch Overall Ht
€517.07 /unit