Flat Shipping

Flat Shipping at €24.99 + VAT

REPAR AR-3000H250 Machine Guard, 118 1/9 27/32 Inch Overall Width | CT8WNX

REPAR AR-3000H250 Machine Guard, 118 1/9 27/32 Inch Overall Width

Item: CT8WNX Model: AR-3000H250Cross Ref: 45HE25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,569.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
Features3M L X 250 mm W For Each Curtain, Fireproof, High Strength Spring Retraction Mechanism
For Use WithLathe Lead And Feed Screw On Bed Length Up To 120"
Includes(2) Boxes, (2) Curtains
Length118 1/8"
Shield MaterialAramid Fiber, Metal
Width9.844"
Compatible Product TypeLathe
Guard MobilityFixed
Guard ShapeFlat
Includes InterlockNo Interlock
Mounting TypeBracket
Shield Depth118"
Shield Width10"

Shipping Info:

Ship weight (kg) 8.685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShield MaterialHeightGuard TypePrice
REPAR TR-3A-200-CM Machine Guard, 11 13/16 Inch Overall Width, 7 7/8 Inch Overall Ht | CT8WNV TR-3A-200-CMAluminum, Polycarbonate7 7/8"Machine Guard€524.79
REPAR TR-3B-300H240 Machine Guard, 11 13/16 Inch Overall Width, 9 29/64 Inch Overall Ht | CT8WNW TR-3B-300H240Aluminum, Polycarbonate9.453"Machine Guard€555.82
REPAR MO-3-L-CM-VT Machine Guard, 13 25/32 Inch Overall Length, 11 13/16 Inch Overall Width | CT8WNY MO-3-L-CM-VTAluminum, Laminated Glass-Machine Guard€906.08
REPAR AR-4000H250 Machine Guard, 157 31/64 Inch Overall Length, 9 27/32 Inch Overall Width | CT8WNZ AR-4000H250Aramid Fiber, Metal--€2,275.88
REPAR AR-5000H250 Machine Guard, 196 55/64 Inch Overall Length, 9 27/32 Inch Overall Width | CT8WPA AR-5000H250Aramid Fiber, Metal--€4,985.00
REPAR AR-6000H350 Machine Guard, 236 15/64 Inch Overall Length, 13 25/32 Inch Overall Width | CT8WPB AR-6000H350Aramid Fiber, Metal--€6,867.22
REPAR AR-1000H150 Machine Guard, 39 3/5 29/32 Inch Overall Width | CT8WPC AR-1000H150Aramid Fiber, Metal--€1,048.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REPAR AR-3000H250 Machine Guard, 118 1/9 27/32 Inch Overall Width
€1,569.06 /unit