Flat Shipping

Flat Shipping at €24.99 + VAT

REPAR MO-3-L-CM-VT Machine Guard, 13 25/32 Inch Overall Length, 11 13/16 Inch Overall Width | CT8WNY

REPAR MO-3-L-CM-VT Machine Guard, 13 25/32 Inch Overall Length, 11 13/16 Inch Overall Width

Item: CT8WNY Model: MO-3-L-CM-VTCross Ref: 45HE47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€959.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
FeaturesA Motor Starter Station Is Required In Order For The Interlock Feature To Work, Adjustable Mounting Bracket Is Provided For Easy Mounting, Bright LED Work Lights, Positive Action Interlocked Safety Switch, Single Screen 350 X 300Mm
For Use WithBench/Pedestal Grinders, Grinding Machines
Guard TypeMachine Guard
IncludesAdjustable Mounting Bracket, Interlocked Safety Switch, Led 24V Power Supply, Shield
Length13.781"
Shield MaterialAluminum, Laminated Glass
Width11.812"

Shipping Info:

Ship weight (kg) 5.04
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShield MaterialHeightGuard TypePrice
REPAR TR-3A-200-CM Machine Guard, 11 13/16 Inch Overall Width, 7 7/8 Inch Overall Ht | CT8WNV TR-3A-200-CMAluminum, Polycarbonate7 7/8"Machine Guard€524.79
REPAR TR-3B-300H240 Machine Guard, 11 13/16 Inch Overall Width, 9 29/64 Inch Overall Ht | CT8WNW TR-3B-300H240Aluminum, Polycarbonate9.453"Machine Guard€555.82
REPAR AR-3000H250 Machine Guard, 118 1/9 27/32 Inch Overall Width | CT8WNX AR-3000H250Aramid Fiber, Metal--€1,481.89
REPAR AR-4000H250 Machine Guard, 157 31/64 Inch Overall Length, 9 27/32 Inch Overall Width | CT8WNZ AR-4000H250Aramid Fiber, Metal--€2,275.88
REPAR AR-5000H250 Machine Guard, 196 55/64 Inch Overall Length, 9 27/32 Inch Overall Width | CT8WPA AR-5000H250Aramid Fiber, Metal--€4,985.00
REPAR AR-6000H350 Machine Guard, 236 15/64 Inch Overall Length, 13 25/32 Inch Overall Width | CT8WPB AR-6000H350Aramid Fiber, Metal--€6,867.22
REPAR AR-1000H150 Machine Guard, 39 3/5 29/32 Inch Overall Width | CT8WPC AR-1000H150Aramid Fiber, Metal--€1,048.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REPAR MO-3-L-CM-VT Machine Guard, 13 25/32 Inch Overall Length, 11 13/16 Inch Overall Width
€959.38 /unit