REPAR AR-4000H250 Machine Guard, 157 31/64 Inch Overall Length, 9 27/32 Inch Overall Width | CT8WNZ

REPAR AR-4000H250 Machine Guard, 157 31/64 Inch Overall Length, 9 27/32 Inch Overall Width

Item: CT8WNZ Model: AR-4000H250Cross Ref: 45HE26
In Stock

Get it by Thursday, Jun 12

€2,409.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
Features4000 mm L X 250 mm W For Each Curtain, Fireproof Aramid, High Strength Spring Retraction Mechanism
For Use WithLathe Lead And Feed Screw On Bed Length Up To 160"
Includes(2) Boxes, (2) Curtains
Length157.484"
Shield MaterialAramid Fiber, Metal
Width9.844"
Compatible Product TypeLathe
Guard MobilityFixed
Guard ShapeFlat
Includes InterlockNo Interlock
Mounting TypeBracket
Shield Depth157"
Shield Width10"

Shipping Info:

Ship weight (kg) 11.43
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShield MaterialHeightGuard TypePrice
REPAR TR-3A-200-CM Machine Guard, 11 13/16 Inch Overall Width, 7 7/8 Inch Overall Ht | CT8WNV TR-3A-200-CMAluminum, Polycarbonate7 7/8"Machine Guard€524.79
REPAR TR-3B-300H240 Machine Guard, 11 13/16 Inch Overall Width, 9 29/64 Inch Overall Ht | CT8WNW TR-3B-300H240Aluminum, Polycarbonate9.453"Machine Guard€555.82
REPAR AR-3000H250 Machine Guard, 118 1/9 27/32 Inch Overall Width | CT8WNX AR-3000H250Aramid Fiber, Metal--€1,481.89
REPAR MO-3-L-CM-VT Machine Guard, 13 25/32 Inch Overall Length, 11 13/16 Inch Overall Width | CT8WNY MO-3-L-CM-VTAluminum, Laminated Glass-Machine Guard€906.08
REPAR AR-5000H250 Machine Guard, 196 55/64 Inch Overall Length, 9 27/32 Inch Overall Width | CT8WPA AR-5000H250Aramid Fiber, Metal--€4,985.00
REPAR AR-6000H350 Machine Guard, 236 15/64 Inch Overall Length, 13 25/32 Inch Overall Width | CT8WPB AR-6000H350Aramid Fiber, Metal--€6,867.22
REPAR AR-1000H150 Machine Guard, 39 3/5 29/32 Inch Overall Width | CT8WPC AR-1000H150Aramid Fiber, Metal--€1,048.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REPAR AR-4000H250 Machine Guard, 157 31/64 Inch Overall Length, 9 27/32 Inch Overall Width
€2,409.75 /unit