Flat Shipping

Flat Shipping at €24.99 + VAT

REPAR FBB-500H240 Machine Guard, Aluminum/Polycarbonate Shield, Machine Guard | CT8WPT

REPAR FBB-500H240 Machine Guard, Aluminum/Polycarbonate Shield, Machine Guard

Item: CT8WPT Model: FBB-500H240Cross Ref: 45HE38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,549.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
FeaturesEasy Adjustments To Fit Any Machine And Work Style, Gas Strut Equipped Arm Enables Arm To Be Lifted Up And Out Off The Way, Interlock System Integrates With The Electrical System To Turn Off And Disable Spindle When Guard Is Open, Interlocked, Positive Action Safety Switches Encapsulated Inside A Steel Box Enclosure, Round Screen 500 x 240Mm
For Use WithConventional Milling Machine, Vertical Turret Style, Small To Medium Head Size
Guard TypeMachine Guard
IncludesArm With 3 Interlock Switches, Mounting Block (Ram), Round Screen
Shield MaterialAluminum, Polycarbonate
Compatible Product TypeDrill Press, Saw
Guard MobilityMovable
Guard ShapeCurved
Includes InterlockInterlock Included
Mounting TypeFlexible Arm
Screen Depth19 1/2"
Screen Width9 1/2"

Shipping Info:

Ship weight (kg) 9.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShield MaterialHeightGuard TypePrice
REPAR TR-3A-200-CM Machine Guard, 11 13/16 Inch Overall Width, 7 7/8 Inch Overall Ht | CT8WNV TR-3A-200-CMAluminum, Polycarbonate7 7/8"Machine Guard€524.79
REPAR TR-3B-300H240 Machine Guard, 11 13/16 Inch Overall Width, 9 29/64 Inch Overall Ht | CT8WNW TR-3B-300H240Aluminum, Polycarbonate9.453"Machine Guard€555.82
REPAR AR-3000H250 Machine Guard, 118 1/9 27/32 Inch Overall Width | CT8WNX AR-3000H250Aramid Fiber, Metal--€1,481.89
REPAR MO-3-L-CM-VT Machine Guard, 13 25/32 Inch Overall Length, 11 13/16 Inch Overall Width | CT8WNY MO-3-L-CM-VTAluminum, Laminated Glass-Machine Guard€906.08
REPAR AR-4000H250 Machine Guard, 157 31/64 Inch Overall Length, 9 27/32 Inch Overall Width | CT8WNZ AR-4000H250Aramid Fiber, Metal--€2,275.88
REPAR AR-5000H250 Machine Guard, 196 55/64 Inch Overall Length, 9 27/32 Inch Overall Width | CT8WPA AR-5000H250Aramid Fiber, Metal--€4,985.00
REPAR AR-6000H350 Machine Guard, 236 15/64 Inch Overall Length, 13 25/32 Inch Overall Width | CT8WPB AR-6000H350Aramid Fiber, Metal--€6,867.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REPAR FBB-500H240 Machine Guard, Aluminum/Polycarbonate Shield, Machine Guard
€1,549.01 /unit