Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL HW-J121005SCWW Non-Metallic Enclosure, 12 H x 10 W x 6 Inch D, Screws Closure Method | CD2FLH 52XA90

HUBBELL HW-J121005SCWW Non-Metallic Enclosure, 12 H x 10 W x 6 Inch D, Screws Closure Method

Item: CD2FLH Model: HW-J121005SCWWCross Ref: 52XA90
Limited Availability
€195.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialNonmetallic
ColorGray
Cover TypeScrew On , Solid
Depth4.94"
Enclosure Cover FeaturesOpaque
Enclosure Depth6"
Enclosure Height11.79" , 12"
Enclosure ItemEnclosure
Enclosure MaterialFiberglass
Enclosure Width10" , 9 4/5"
FeaturesExternal Mounting Flange, Light Weight Watertight
FinishMatte
GasketFoam
Gasket MaterialFoam
IncludesAccessory Hardware Bag
Interior Panel52XC53, 52XC54 Or 52XC55
KnockoutsNo
Knockouts / No KnockoutsNo Knockouts
MountingWall
Nominal Enclosure Width10"
Solid / Clear CoverSolid
Usable Opening Depth4 22/25"

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)30.48
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightCover TypeEnclosure MaterialDepthFinishUsable Opening DepthInterior PanelPrice
HUBBELL HW-J100804FCHQRWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Padlockable Latch Closure | CD2FJY 52XA37 HW-J100804FCHQRWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€153.56
HUBBELL HW-J100804FCHSCWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Screws Closure Method | CD2FJZ 52XA38 HW-J100804FCHSCWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€118.57
HUBBELL HW-J100804FCHTLWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Twist Latch Closure Method | CD2FKA 52XA39 HW-J100804FCHTLWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€163.13
HUBBELL HW-J121005FCHQRWW Non-Metallic Enclosure, 12 H x 10 W x 4 Inch D, Padlockable Latch Closure | CD2FKB 52XA40 HW-J121005FCHQRWW10"12"SolidFiberglass4.94"Matte4 22/25"52XC53, 52XC54 Or 52XC55€173.48
HUBBELL HW-J121005FCHTLWW Non-Metallic Enclosure, 12 H x 10 W x 4 Inch D, Twist Latch Closure Method | CD2FKC 52XA41 HW-J121005FCHTLWW10"12"SolidFiberglass4.94"Matte4 22/25"52XC53, 52XC54 Or 52XC55€175.12
HUBBELL HW-J161406FCHQRWW Non-Metallic Enclosure, 16 H x 14 W x 6 Inch D, Padlockable Latch Closure | CD2FKD 52XA42 HW-J161406FCHQRWW14"16"SolidFiberglass5.94"Matte5 22/25"52XC59, 52XC60 Or 52XC61€211.05
HUBBELL HW-J161406FCHSCWW Non-Metallic Enclosure, 16 H x 14 W x 6 Inch D, Screws Closure Method | CD2FKE 52XA43 HW-J161406FCHSCWW14"16"SolidFiberglass5.94"Matte5 22/25"52XC59, 52XC60 Or 52XC61€220.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL HW-J121005SCWW Non-Metallic Enclosure, 12 H x 10 W x 6 Inch D, Screws Closure Method
€195.48 /unit