REGAL 027248AS Extension Hand Tap, M7 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, Taper, Bright | CN6KMN

REGAL 027248AS Extension Hand Tap, M7 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, Taper, Bright

Item: CN6KMN Model: 027248ASCross Ref: 60HK73
Limited Availability
€30.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Hand Tap
55% Thread Drill SizeD
65% Thread Drill SizeC
75% Thread Drill Size6 mm
Measurement SystemMetric
Min. Bore Dia.6 mm
Overall Length6"
Shank Dia.0.318"
Shank Type - MachiningStraight
Tap ChamferTaper
Tap MaterialHigh Speed Steel
Tap StylePulley
Thread DirectionRight Hand
Thread Pitch1 mm
Thread SizeM7 x 1

Product Variants

ProductModelMPNPrice
REGAL 027200AS Extension Hand Tap, M3.5 x 0.6 Size, 6 Inch Length, D4 Limit, 3 Flutes, Taper .141 Shank | CN6KBF 027200AS027200AS€28.95
RFQ
REGAL 027216AS Extension Hand Tap, M4.5 x 0.75 Size, 6 Inch Length, D4 Limit, 4 Flutes, Taper .194 Shank | CN6KEZ 027216AS027216AS€29.83
RFQ
REGAL 027224AS Extension Hand Tap, M5 x 0.8 Size, 6 Inch Length, D4 Limit, 4 Flutes, Taper .194 Shank | CN6KHB 027224AS027224AS€29.83
RFQ
REGAL 027232AS Extension Hand Tap, M6 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, Taper .255 Shank | CN6KKD 027232AS027232AS€29.55
RFQ
REGAL 027257AS Extension Hand Tap, M8 x 1.25 Size, 6 Inch Length, D5 Limit, 4 Flutes, Taper, Bright | CN6KPF 027257AS027257AS€30.10
RFQ
REGAL 027266AS Extension Hand Tap, M10 x 1.5 Size, 6 Inch Length, D6 Limit, 4 Flutes, Taper, Bright | CN6KRJ 027266AS027266AS€31.60
RFQ
REGAL 027275AS Extension Hand Tap, M12 x 1.75 Size, 6 Inch Length, D6 Limit, 4 Flutes, Taper, Bright | CN6KUY 027275AS027275AS€42.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 027248AS Extension Hand Tap, M7 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, Taper, Bright
€30.10 /unit