Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-HT-4783 Tubing, Santoprene, Tpv, Natural, 5 mm Inside Dia, 8 mm Outside Dia, 100 Ft Overall Length | CP8WMF

GRAINGER ZUSA-HT-4783 Tubing, Santoprene, Tpv, Natural, 5 mm Inside Dia, 8 mm Outside Dia, 100 Ft Overall Length

Item: CP8WMF Model: ZUSA-HT-4783Cross Ref: 784MY7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationBeverages, Food, Water
Bend Radius40 mm
ClaritySemi Clear
ColorNatural
Compatible ChemicalsAcetic Acid 10%, Acetone, Ammonia, Calcium Chloride, Coolant, Ether, Hydrogen Peroxide, Iodine, Methyl Acetate, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sulfuric Acid 10, Zinc Chloride
Fitting CompatibilityBarbed
Food And Beverage CompatibilityBeer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
HardnessShore A 55
Inside Dia.5 mm
MaterialTPV
Max. Operating Pressure14.5 psi
Outside Dia.8 mm
Overall Length100 ft.
Wall Thickness1.5 mm
Inside Diameter5 mm
Material Trade NameSantoprene
Maximum Operating Pressure14.5 psi
Outside Diameter8 mm

Shipping Info:

Ship weight (kg) 1.3014
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthColorOutside Dia.Inside Dia.HardnessWall ThicknessBend RadiusPrice
GRAINGER ZUSA-HT-4814 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLJ ZUSA-HT-481415.95 psi10 ft.Natural14 mm10 mmShore A 552 mm55 mm€62.93
GRAINGER ZUSA-HT-4787 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLK ZUSA-HT-478715.95 psi100 ft.Natural14 mm10 mmShore A 552 mm55 mm€616.48
GRAINGER ZUSA-HT-4796 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLL ZUSA-HT-479615.95 psi50 ft.Natural14 mm10 mmShore A 552 mm55 mm€296.15
GRAINGER ZUSA-HT-4805 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLM ZUSA-HT-480515.95 psi25 ft.Natural14 mm10 mmShore A 552 mm55 mm€158.19
GRAINGER ZUSA-HT-4823 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia, 14 mm Outside Dia, 5 Ft Overall Length | CP8WLN ZUSA-HT-482315.95 psi5 ft.Natural14 mm10 mmShore A 552 mm55 mm€34.36
GRAINGER ZUSA-HT-4797 Tubing, Santoprene, Tpv, Natural, 12 mm Inside Dia | CP8WLP ZUSA-HT-479715.95 psi50 ft.Natural16 mm12 mmShore A 552 mm60 mm€282.92
GRAINGER ZUSA-HT-4788 Tubing, Santoprene, Tpv, Natural, 12 mm Inside Dia | CP8WLQ ZUSA-HT-478815.95 psi100 ft.Natural16 mm12 mmShore A 552 mm60 mm€761.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-4783 Tubing, Santoprene, Tpv, Natural, 5 mm Inside Dia, 8 mm Outside Dia, 100 Ft Overall Length
€248.89 /unit