REGAL 027200AS Extension Hand Tap, M3.5 x 0.6 Size, 6 Inch Length, D4 Limit, 3 Flutes, Taper .141 Shank | CN6KBF

REGAL 027200AS Extension Hand Tap, M3.5 x 0.6 Size, 6 Inch Length, D4 Limit, 3 Flutes, Taper .141 Shank

Item: CN6KBF Model: 027200ASCross Ref: 60HK60
Limited Availability
€28.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Hand Tap
55% Thread Drill Size#31
65% Thread Drill Size3 mm
75% Thread Drill Size2.9 mm
FeaturesProvides Extra Length for Tapping Hubs Of Pulleys for Oil Caps or Set Screws
Measurement SystemMetric
Min. Bore Dia.2.9 mm
Number Of Flutes3
Overall Length6"
Shank Dia.0.141"
Shank Type - MachiningStraight
Tap ChamferTaper
Tap MaterialHigh Speed Steel
Tap StylePulley
Tap Thread SizeM3.5 x 0.6
Thread DirectionRight Hand
Thread Length11/16"
Thread LimitD4
Thread Pitch0.6 mm
Thread SizeM3.5 x 0.6
Thread StandardMetric

Product Variants

ProductModelMPNPrice
REGAL 027216AS Extension Hand Tap, M4.5 x 0.75 Size, 6 Inch Length, D4 Limit, 4 Flutes, Taper .194 Shank | CN6KEZ 027216AS027216AS€29.83
RFQ
REGAL 027224AS Extension Hand Tap, M5 x 0.8 Size, 6 Inch Length, D4 Limit, 4 Flutes, Taper .194 Shank | CN6KHB 027224AS027224AS€29.83
RFQ
REGAL 027232AS Extension Hand Tap, M6 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, Taper .255 Shank | CN6KKD 027232AS027232AS€29.55
RFQ
REGAL 027248AS Extension Hand Tap, M7 x 1 Size, 6 Inch Length, D5 Limit, 4 Flutes, Taper, Bright | CN6KMN 027248AS027248AS€30.10
RFQ
REGAL 027257AS Extension Hand Tap, M8 x 1.25 Size, 6 Inch Length, D5 Limit, 4 Flutes, Taper, Bright | CN6KPF 027257AS027257AS€30.10
RFQ
REGAL 027266AS Extension Hand Tap, M10 x 1.5 Size, 6 Inch Length, D6 Limit, 4 Flutes, Taper, Bright | CN6KRJ 027266AS027266AS€31.60
RFQ
REGAL 027275AS Extension Hand Tap, M12 x 1.75 Size, 6 Inch Length, D6 Limit, 4 Flutes, Taper, Bright | CN6KUY 027275AS027275AS€42.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 027200AS Extension Hand Tap, M3.5 x 0.6 Size, 6 Inch Length, D4 Limit, 3 Flutes, Taper .141 Shank
€28.95 /unit