REGAL 015372AS Taper Extension Hand Tap, 6 Inch Size, 3/8-24 UNF Size, H3 Limit, 4 Flutes | CH9MLZ

REGAL 015372AS Extension Hand Tap, 3/8-24 UNF, H3 Limit, 4 Flutes, Taper, 6 Inch Length, Bright

Item: CH9MLZ Model: 015372ASCross Ref: 60HK45
In Stock

Get it by Friday, Jun 13

€36.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Hand Tap
Number Of Flutes4
Pitch Diameter LimitsH3
Thread Size3/8"-24
Thread TypeUNF
55% Thread Drill Size11/32"
65% Thread Drill SizeR
75% Thread Drill Size8.5 mm
Class Of FitClass 3B
FeaturesProvides Extra Length for Tapping Hubs Of Pulleys for Oil Caps or Set Screws
Measurement SystemFractional Inch
Min. Bore Dia.8.5 mm
Overall Length6"
Shank Dia.0.381"
Shank Type - MachiningStraight
Tap ChamferTaper
Tap MaterialHigh Speed Steel
Tap StylePulley
Tap Thread Size3/8"-24
Thread DirectionRight Hand
Thread Length1 1/4"
Thread LimitH3
Thread StandardUNF
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.0896

Product Variants

ProductModelThread SizeNumber Of FlutesThread TypePitch Diameter LimitsPrice
REGAL 015300AS Taper Extension Hand Tap, 6 Inch Size, #6-32 UNC Size, H3 Limit, 3 Flutes | CH9MKP 015300AS#6-323UNCH3€33.28
REGAL 015312AS Taper Extension Hand Tap, 6 Inch Size, #8-32 UNC Size, H3 Limit, 4 Flutes | CH9MKU 015312AS#8-324UNCH3€33.28
REGAL 015318AS Taper Extension Hand Tap, 6 Inch Size, #10-24 UNC Size, H3 Limit, 4 Flutes | CH9MKY 015318AS#10-244UNCH3€34.27
RFQ
REGAL 015324AS Taper Extension Hand Tap, 6 Inch Size, #10-32 UNF Size, H3 Limit, 4 Flutes | CH9MLC 015324AS#10-324UNFH3€34.27
REGAL 015342AS Taper Extension Hand Tap, 6 Inch Size, 1/4-28 Size, H3 Limit, 4 Flutes | CH9MLJ 015342AS1/4"-284-H3€29.55
REGAL 015360AS Taper Extension Hand Tap, 6 Inch Size, 5/16-24 UNF Size, H3 Limit, 4 Flutes | CH9MLQ 015360AS5/16"-244UNFH3€34.60
REGAL 015061AS Taper Extension Hand Tap, 6 Inch Size, 7/16-14 UNC Size, H3 Limit, 4 Flutes | CH9MMD 015061AS7/16"-144UNCH3€54.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 015372AS Extension Hand Tap, 3/8-24 UNF, H3 Limit, 4 Flutes, Taper, 6 Inch Length, Bright
€36.70 /unit