REGAL 015300AS Taper Extension Hand Tap, 6 Inch Size, #6-32 UNC Size, H3 Limit, 3 Flutes | CH9MKP

REGAL 015300AS Extension Hand Tap, #6-32 UNC, H3 Limit, 3 Flutes, Taper, 6 Inch Length, Bright

Item: CH9MKP Model: 015300ASCross Ref: 60HK27
In Stock

Get it by Tuesday, Jun 17

€33.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Hand Tap
Number Of Flutes3
Pitch Diameter LimitsH3
Thread Size#6-32
Thread TypeUNC
55% Thread Drill Size#32
65% Thread Drill Size#34
75% Thread Drill Size#36
Class Of FitClass 2B
FeaturesProvides Extra Length for Tapping Hubs Of Pulleys for Oil Caps or Set Screws
Measurement SystemPipe
Min. Bore Dia.#36
Overall Length6"
Shank Dia.0.141"
Shank Type - MachiningStraight
Tap ChamferTaper
Tap MaterialHigh Speed Steel
Tap StylePulley
Tap Thread Size#6-32
Thread DirectionRight Hand
Thread Length11/16"
Thread LimitH3
Thread StandardUNC
Threads Per Inch32

Shipping Info:

Ship weight (kg) 0.013

Product Variants

ProductModelThread SizeNumber Of FlutesThread TypePitch Diameter LimitsPrice
REGAL 015312AS Taper Extension Hand Tap, 6 Inch Size, #8-32 UNC Size, H3 Limit, 4 Flutes | CH9MKU 015312AS#8-324UNCH3€33.28
REGAL 015318AS Taper Extension Hand Tap, 6 Inch Size, #10-24 UNC Size, H3 Limit, 4 Flutes | CH9MKY 015318AS#10-244UNCH3€34.27
RFQ
REGAL 015324AS Taper Extension Hand Tap, 6 Inch Size, #10-32 UNF Size, H3 Limit, 4 Flutes | CH9MLC 015324AS#10-324UNFH3€34.27
REGAL 015342AS Taper Extension Hand Tap, 6 Inch Size, 1/4-28 Size, H3 Limit, 4 Flutes | CH9MLJ 015342AS1/4"-284-H3€29.55
REGAL 015360AS Taper Extension Hand Tap, 6 Inch Size, 5/16-24 UNF Size, H3 Limit, 4 Flutes | CH9MLQ 015360AS5/16"-244UNFH3€34.60
REGAL 015372AS Taper Extension Hand Tap, 6 Inch Size, 3/8-24 UNF Size, H3 Limit, 4 Flutes | CH9MLZ 015372AS3/8"-244UNFH3€36.70
REGAL 015061AS Taper Extension Hand Tap, 6 Inch Size, 7/16-14 UNC Size, H3 Limit, 4 Flutes | CH9MMD 015061AS7/16"-144UNCH3€54.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REGAL 015300AS Extension Hand Tap, #6-32 UNC, H3 Limit, 3 Flutes, Taper, 6 Inch Length, Bright
€33.28 /unit