Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC LC1D80M7 IEC Magnetic Contactor 220V Coil 80A | AJ2DPB 48N924

SCHNEIDER ELECTRIC LC1D80M7 IEC Magnetic Contactor 220V Coil 80A

Item: AJ2DPB Model: LC1D80M7Cross Ref: 48N924
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€702.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
ApplicationMotor Control, Resistive Load
Coil Volts220V
Depth130 mm
FeaturesWithout Built-In Suppressor Module
Full Load Amps-inductive80A
Full Load Amps-resistive125A
Height127 mm
Hold Va26 VA
Hp @ 1 Phase - 120v7 1/2 hp
Hp @ 1 Phase - 240v15 hp
Hp @ 3 Phase - 208v30 hp
Hp @ 3 Phase - 240v30 hp
Hp @ 3 Phase - 480v60 hp
Hp @ 3 Phase - 575v60 hp
Impulse Withstand Voltage8 kV
Includes Protective CoverYes
Inrush Va245 VA
Mounts OnPlate, Rail
Non-overlap Time1.5 ms
Number Of Poles3
Width85 mm
Coil Voltage220V AC
Full Load Current (a) - Inductive80A

Shipping Info:

Ship weight (kg) 1.5435
Ship height (cm)12.7
Ship length (cm)13
Ship width (cm)8.5
Country of OriginCZ

Product Variants

ProductModelNumber Of PolesCoil VoltsHeightReversibleDepthHp @ 3 Phase - 240vHp @ 1 Phase - 240vEnclosure Nema RatingPrice
SCHNEIDER ELECTRIC LC1F630 IEC Magnetic Contactor 600VAC 630A | AJ2DNP 48N704 LC1F630-600V AC------€10,874.25
SCHNEIDER ELECTRIC LP1K1201BD IEC Magnetic Contactor 24V Coil 12A | AJ2DNQ 48N743 LP1K1201BD-24V------€161.51
SCHNEIDER ELECTRIC LP1K0601BD3 IEC Magnetic Contactor 24VDC Coil 6A | AJ2DNR 48N748 LP1K0601BD3324V DC58 mm-57 mm---€164.12
SCHNEIDER ELECTRIC LC1D50AF7 IEC Magnetic Contactor 110V Coil 50A | AJ2DNT 48N773 LC1D50AF73110V122 mm-120 mm15 hp7 1/2 hp-€462.13
SCHNEIDER ELECTRIC LC1D18E7 IEC Magnetic Contactor 48V Coil 18A | AJ2DNU 48N854 LC1D18E7348V77 mm-86 mm5 hp3 hp-€243.88
SCHNEIDER ELECTRIC LC1D18F7 IEC Magnetic Contactor 110V Coil 18A | AJ2DNV 48N855 LC1D18F7-110V------€234.95
SCHNEIDER ELECTRIC LC1D258F7 IEC Magnetic Contactor 110V Coil 25A | AJ2DNW 48N863 LC1D258F74110V4.13"No3.9"--No Enclosure€372.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC LC1D80M7 IEC Magnetic Contactor 220V Coil 80A
€702.29 /unit